Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 493V65 Rebar Cutters, Steel | CU9XCY

WESTWARD 493V65 Rebar Cutters, Steel

Item: CU9XCY Model: 493V65
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€107.77 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCutter
Blade FinishBlack Oxide
Cutting ActionCenter Cut
FeaturesHeat Treated Blades
For Maximum Diameter Hard Steel1/4"
For Maximum Diameter Soft Steel1/4"
Grip MaterialPlastic
Handle ColorBlue
Handle MaterialSteel
Heat-treatedYes
Includes Cushioned GripNo
InsulatedNo
Jaw MaterialSteel
Material ApplicationSteel
Non-sparkingNo
Overall Length18"
Primary ApplicationSteel
Products By IndustryFabricated Metals
Ratcheting JawNo
Soft And Med./hard-brinnell 300/rockwell C315/16"
Spring Assist HandleNo
TypeRebar Cutters
Bolt Cutter TypeRebar Cutters
Not For Use WithACSR Cable
Weight3.2 lbs.

Shipping Info:

Ship weight (kg) 1.5525
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFor Maximum Diameter Soft SteelFor Maximum Diameter Hard SteelOverall LengthGrip MaterialHandle ColorInsulatedMaterial ApplicationBlade FinishPrice
WESTWARD 493V63 Bolt Cutters, Steel | CU9XCW 493V631/4"1/4"8"RubberBlueNoSteelBlack Oxide€14.62
WESTWARD 493V62 Bolt Cutters, Steel | CU9XCX 493V621/4"1/4"8"PlasticBlueNoSteelBlack Oxide€20.08
WESTWARD 493V66 Rebar Cutters, Steel | CU9XCZ 493V661/2"1/4"24"PlasticBlueNoSteelBlack Oxide€83.50
WESTWARD 493V64 Rebar Cutters, Steel | CU9XDA 493V641/4"1/4"14"PlasticBlueNoSteelBlack Oxide€34.69
WESTWARD 493V68 Rebar Cutters, Steel | CU9XDB 493V681/2"1/2"30"PlasticBlueNoSteelBlack Oxide€141.22
WESTWARD 493V69 Rebar Cutters, Steel | CU9XDC 493V691/2"1/2"36"PlasticBlueNoSteelBlack Oxide€183.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 493V65 Rebar Cutters, Steel
€107.77 /unit