Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 48UV50 Safety Wire Twister Plier, 11 1/4 Inch Length, Plain Grip, Auto | CV2ALV

WESTWARD 48UV50 Safety Wire Twister Plier, 11 1/4 Inch Length, Plain Grip, Auto

Item: CV2ALV Model: 48UV50
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€135.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSafety Wire Twister Plier
ApplicationAgriculture, Camping, Construction, Fencing, Metal Working
FinishBlack Oxide
For Maximum Wire Diameter0.05"
For Minimum Wire Diameter0.02"
Grip StylePlain
Jaw TextureSerrated
Jaw TypeSerrated
Knob ReturnAutomatic
MaterialSteel
No. Of Pieces1
Overall Length9"
Plier MaterialSteel
Plier Product GroupPliers
Return TypeAutomatic
RotationCW/CCW
Tether CapableNo
TypeWire-Twisting Pliers
Plier TypeWire Twisting Pliers
StandardsASME B107.500
Tether ReadyNo

Shipping Info:

Ship weight (kg) 0.4725
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginTW

Product Variants

ProductModelTypeOverall LengthGrip StyleKnob ReturnRotationFor Maximum Wire DiameterMaterialJaw TexturePrice
WESTWARD 48UV52 Safety Wire Twister Plier, 10 1/2 Inch Length, Plain Grip, Auto, Cw | CV2ALT 48UV52Wire-Twisting Pliers10 1/2"PlainAutomaticCW0.041"SteelSerrated€66.83
WESTWARD 45FF36 Tire Chain Repair Plier, 15 mm 38 mm Jaw Length, 75 mm Max Jaw Opening | CV2ALU 45FF36Chain Link Pliers32 1/2"Standard Cushion---Steel-€90.21
WESTWARD 48UV51 Safety Wire Twister Plier, 10 1/2 Inch Length, Plain Grip, Manual, Cw | CV2ALW 48UV51Wire-Twisting Pliers10 1/2"PlainManualCW1/25"SteelSerrated€66.84

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 48UV50 Safety Wire Twister Plier, 11 1/4 Inch Length, Plain Grip, Auto
€135.16 /unit