Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 48UJ78 Grease Gun, Pistol Grip Grease Gun Handle, Rigid Pipe, 56 Strokes per Oz, Bulk/Cartridge | CU9YAF

WESTWARD 48UJ78 Grease Gun, Pistol Grip Grease Gun Handle, Rigid Pipe, 56 Strokes per Oz, Bulk/Cartridge

Item: CU9YAF Model: 48UJ78
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€44.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGrease Gun
ApplicationAutomotive, Construction, Farm, Fleet, Industrial
Bulk Capacity16 oz.
Cartridge Capacity14.5 oz.
Features25% Light In Weight Compared To Similar Steel Barrel Grease Guns, Manufactured From Aircraft Grade Aluminum
For Use WithNLGI 1 And 2
Grease Gun Handle StylePistol Grip
Grease Gun Loading MethodBulk, Cartridge
Includes4" Straight Steel Extension With 4 Jaw Coupler
Max. Operating Pressure5000 psi
Nozzle Extension TypeRigid Pipe
Pipe Length4"
Tether StyleNot Tether Capable
Tool Length14 3/4"
Tube ColorRed
Tube MaterialAluminum
Variable Stroke / Full StrokeFull Stroke
Volume Per Stroke0.018 oz.
Barrel ColorRed
Barrel Length14 3/4"
Barrel MaterialAluminum
Compatible Fitting StyleStandard
Dispensing Tip MaterialSteel
Dispensing Tip StyleStraight
Loading MethodCartridge
Maximum Operating Pressure5000 psi
Nozzle MaterialSteel
Nozzle TypeRigid
Overall Height136 mm
Overall Width65 mm
Product TypeManual Grease Gun
Rigid Pipe StyleAngled

Shipping Info:

Ship weight (kg) 1.1565
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginIN

Product Variants

ProductModelGrease Gun Handle StyleNozzle Extension TypeMax. Operating PressureTool LengthVolume Per StrokeVariable Stroke / Full StrokePipe LengthCartridge CapacityPrice
WESTWARD 48UJ77 Grease Gun, Lever Grease Gun Handle, Rigid Pipe, 28 Strokes per Oz, 16 oz Bulk Capacity | CU9YAD 48UJ77LeverRigid Pipe10000 psi15 1/4"0.035 oz.Variable Stroke6"14.5 oz.€44.43
WESTWARD 48UJ79 Grease Gun, Pistol Grip Grease Gun Handle, Flex Hose, 56 Strokes per Oz, Bulk/Cartridge | CU9YAE 48UJ79Pistol GripFlex Hose5000 psi14 3/4"0.018 oz.Full Stroke-14.5 oz.€51.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 48UJ78 Grease Gun, Pistol Grip Grease Gun Handle, Rigid Pipe, 56 Strokes per Oz, Bulk/Cartridge
€44.10 /unit