WESTWARD 48RJ74 Rolling Tool Cabinet, Gloss Red, 28 3/4 in W x 18 1/10 in D x 33 7/8 in H, Red, 5 Drawers | CU9ZXR

WESTWARD 48RJ74 Rolling Tool Cabinet, Gloss Red, 28 3/4 in W x 18 1/10 in D x 33 7/8 in H, 5 Drawers

Item: CU9ZXR Model: 48RJ74
In Stock

Get it by Tuesday, Jun 10

€471.82 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTool Cabinet
Body ColorRed
Body FinishPowder Coated
Body Finish, Body ColorGloss Red
Body MaterialSteel
Cabinet Top Liner MaterialEVA
Caster Brake TypeSwivel Lock With Side Pedal Brake
Caster Dia.4"
Caster MaterialMetal, PP
Caster Tread MaterialPolypropylene Plastic
Caster TypeSolid
Caster Width2"
Drawer ColorRed
Drawer FinishPowder Coated
Drawer Gauge24 ga.
Drawer Liner MaterialEva
Drawer Range1 to 5
Drawer Slide FunctionBall Bearing
Drawer Slide TypeBall Bearing
Duty RatingLight Duty
For Use With Grainger Item Number22EM66
Gauge21 ga.
Height StyleWorkstation Height Cabinet
Includes Drawer LinersYes
Largest Maximum Drawer Load Capacity55 lbs.
Load Capacity660 lbs.
Locking SystemKeyed
Number Of Drawers5
Number Of Keys Included2
Overall Depth18.1"
Overall Height33 7/8"
Overall Width28 3/4"
Storage Capacity6074 cu. in.
Work Surface MaterialEVA
Body Finish/colorGloss Red
Body Gauge18 ga.
Caster Diameter4"
Compatible With Grainger Part Number22EM66
Overall Dimensions28 3/4" W x 18.1" D x 33 7/8" H
Smallest Maximum Drawer Load Capacity55 lbs.
Total Storage Capacity7765 cu. in.
Width RangeLess than 30" Wide

Shipping Info:

Ship weight (kg) 38.25
Ship height (cm)86.04
Ship length (cm)46.04
Ship width (cm)73.03
Country of OriginUS

Product Variants

ProductModelDuty RatingDrawer RangeOverall WidthOverall HeightBody FinishBody ColorDrawer Slide FunctionLoad CapacityPrice
WESTWARD 49NR89 Rolling Tool Cabinet, Matte Black, 42 in W x 25 45/64 in D x 48 3/4 in H, 10 Drawers | CU9ZXT 49NR89Industrial Premium6 to 1042"48 3/4"Powder CoatedBlackBall Bearing3000 lbs.€3,181.15
WESTWARD 49NR91 Rolling Tool Cabinet, Matte Black, 54 in W x 25 45/64 in D x 48 3/4 in H, 11 Drawers | CU9ZXU 49NR91Industrial Premium11 to 1554"48 3/4"Powder CoatedBlackBall Bearing4000 lbs.€4,193.89
WESTWARD 48ZF02 Rolling Tool Cabinet, Matte Gray, 50 7/8 in W x 28 7/10 in D x 40 1/8 in H, 10 Drawers | CU9ZXV 48ZF02Light Duty6 to 1050 7/8"40 1/8"MatteGrayFully Extending1210 lbs.€1,358.52
WESTWARD 49NR88 Rolling Tool Cabinet, Matte Red, 42 Inch Width X 25 45/64 Inch Depth X 48 3/4 Inch Height | CU9ZXW 49NR88Industrial Premium6 to 1042"48 3/4"Powder CoatedRedBall Bearing3000 lbs.€3,181.07
WESTWARD 49NR90 Rolling Tool Cabinet, Matte Red, 54 Inch Width X 25 45/64 Inch Depth X 48 3/4 Inch Height | CU9ZXX 49NR90Industrial Premium11 to 1554"48 3/4"Powder CoatedRedBall Bearing4000 lbs.€4,193.43
WESTWARD 53RH49 Rolling Tool Cabinet, Silver, 29 7/8 Inch Width X 18 1/10 Inch Depth X 34 1/4 Inch Height | CU9ZXY 53RH49Light Duty1 to 529 7/8"34 1/4"UnfinishedSilverFully Extending770 lbs.€1,072.51
WESTWARD 53RH52 Rolling Tool Cabinet, Silver, 42 Inch Width X 18 7/8 Inch Depth X 40 Inch Height, Silver | CU9ZXZ 53RH52Light Duty11 to 1542"40"UnfinishedSilverFully Extending1200 lbs.€1,730.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 48RJ74 Rolling Tool Cabinet, Gloss Red, 28 3/4 in W x 18 1/10 in D x 33 7/8 in H, 5 Drawers
€471.82 /unit