WESTWARD 48RJ69 Light Duty Chest, Red, 3 Drawers, Top, 13-5/8 Height | AX3MFM

WESTWARD 48RJ69 Light Duty Chest, Red, 3 Drawers, Top, 13-5/8 Inch Height

Item: AX3MFM Model: 48RJ69
In Stock

Get it by Friday, Jun 13

€187.82 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTop Chest
ColorRed
Configuration22-3/8" W Center Bank: (4) 10-3/4" D x 1-15/16" H
Depth12.062"
Drawer Capacity55 lbs.
Drawer ColorRed
Drawer Load Rating55 lbs.
Drawer SlidesBall Bearing
Duty RatingLight Duty
FinishPowder Coat
Gauge24 ga. to 21 ga.
Handle DesignPlastic
Handle MaterialPlastic
Height13 5/8"
Load Rating285 lbs.
Locking SystemTubular Key Lock
MaterialSteel
Number Of Drawers4
Number Of Handles2
Storage Capacity1225 cu. in.
Width25.938"
Body ColorRed
Body FinishPowder Coated
Body Finish/colorPowder Coated Red
Body Gauge21 ga.
Body MaterialSteel
Drawer FinishPowder Coated
Drawer Gauge24 ga.
Drawer Liner MaterialEVA
Drawer MaterialSteel
Drawer Range1 to 5
Drawer Slide FunctionFully Extended Ball Bearing
Drawer Slide TypeBall Bearing
Includes Drawer LinersYes
Largest Maximum Drawer Load Capacity55 lbs.
Lid StyleLift UP
Number Of Keys Included2
Overall Depth12 1/8"
Overall Dimensions26" W x 12 1/8" D x 13 7/8" H
Overall Height13 7/8"
Overall Width26"
StyleTop Chest
Total Load Capacity285 lbs.
Total Storage Capacity1225 cu. in.
Width RangeLess than 30" Wide

Shipping Info:

Ship weight (kg) 20.25
Ship height (cm)35.24
Ship length (cm)30.8
Ship width (cm)66.04
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 48RJ69 Light Duty Chest, Red, 3 Drawers, Top, 13-5/8 Inch Height
€187.82 /unit