Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 48LY85 Flux-Cored Welding Wire, Carbon Steel, E71T-GS, 0.045 Inch, 2 lb | CU9XDX

WESTWARD 48LY85 Flux-Cored Welding Wire, Carbon Steel, E71T-GS, 0.045 Inch, 2 lb

Item: CU9XDX Model: 48LY85
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€20.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWelding Wire
Arbor Hole Dia.0.062"
Container TypeSpool
ElongationNot Specified
For Material GradeGrade ASTM A572, Grade ASTM A36, Grade ASTM A514
For Material TypeCarbon Steel To Carbon Steel
MaterialCarbon Steel
Minimum Required ElongationNot Rated
Minimum Required Yield StrengthNot Rated
Shielding TypeSelf Shielded
Spool Diameter4"
Spool TypePlastic Spool
Spool Width1 1/2"
Welding Current DesignationDCEN
Welding ProcessesFlux Cored Welding
Welding Wire TypeFlux Core
Wire Dia.0.045"
Wire TypeFlux Cored
Yield StrengthNot Specified
Arbor Hole Diameter1/16"
Aws ClassificationE71T-GS
Elongation (as Welded)Not Specified
Elongation (minimum Required)Not Rated
For Welding PositionFlat, Horizontal, Overhead, Vertical Down, Vertical Up
ProcessFlux-Cored Welding (FCAW)
SeriesE71T-GS Series
StandardsAWS A5.20
Tensile Strength (as Welded)70 ksi
Tensile Strength (minimum Required)70 ksi
Weight2 lbs.
Wire Diameter0.045"
Yield Strength (as Welded)Not Specified
Yield Strength (minimum Required)Not Rated

Shipping Info:

Ship weight (kg) 0.9765
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelWire Dia.Spool WidthSpool TypeSpool DiameterWire TypeMaterialShielding TypeWelding Current DesignationPrice
WESTWARD 48LY79 Flux-Cored Welding Wire, Carbon Steel, E71T-GS, 0.03 Inch, 2 lb, Steel Spool | CU9XDT 48LY790.03"1 1/2"Steel Spool4"Flux CoredCarbon SteelSelf ShieldedDCEN€24.33
WESTWARD 48LY81 Flux-Cored Welding Wire, Carbon Steel, E71T-GS, 0.03 Inch, 33 lb | CU9XDU 48LY810.03"4"Plastic Spool12"Flux CoredCarbon SteelSelf ShieldedDCEN€262.46
WESTWARD 48LY84 Flux-Cored Welding Wire, Carbon Steel, E71T-GS, 0.035 Inch, 33 lb | CU9XDV 48LY840.035"4"Plastic Spool12"Flux CoredCarbon SteelSelf ShieldedDCEN€262.46
WESTWARD 48LY86 Flux-Cored Welding Wire, Carbon Steel, E71T-GS, 0.045 Inch, 10 lb | CU9XDW 48LY860.045"2"Plastic Spool8"Flux CoredCarbon SteelSelf ShieldedDCEN€115.24
WESTWARD 48LY87 Flux-Cored Welding Wire, Carbon Steel, E71T-GS, 0.045 Inch, 33 lb | CU9XDY 48LY870.045"4"Plastic Spool12"Flux CoredCarbon SteelSelf ShieldedDCEN€233.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 48LY85 Flux-Cored Welding Wire, Carbon Steel, E71T-GS, 0.045 Inch, 2 lb
€20.88 /unit