Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 46TX88 Portable Band Saw Blade, Metal, 18, 1/2 Inch Blade Width, 0.02 Inch Blade Thickness | CU9XCT

WESTWARD 46TX88 Portable Band Saw Blade, Metal, 18, 1/2 Inch Blade Width, 0.02 Inch Blade Thickness

Item: CU9XCT Model: 46TX88
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€34.98 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPortable Band Saw Blade
Blade Length35 3/8"
Blade MaterialBi Metal
Blade Thickness0.02"
Blade Width1/2"
For Use With Saw TypePortable Band Saws
Materials CutAluminum And Soft Alloys, Steel And Steel Alloys, Wood
Metal Cutting TypeSolid Stock, Thick Metal, Thin Metal
Primary Material ApplicationMetal
Primary Saw ApplicationMetal
Teeth Per Inch18
Tip MaterialMetal
Tooth TypeWavy

Shipping Info:

Ship weight (kg) 0.5355
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelBlade LengthTeeth Per InchBlade WidthBlade MaterialFor Use With Saw TypePrimary Material ApplicationTip MaterialPkg. Qty.Price
WESTWARD 46TX96 Portable Band Saw Blade, Metal, 10, 1/2 Inch Blade Width, 0.02 Inch Blade Thickness | CU9XCG 46TX9635 3/8"101/2"Bi MetalPortable Band SawsMetalMetal3€34.52
WESTWARD 46TX95 Portable Band Saw Blade, Metal, 10, 1/2 Inch Blade Width, 0.02 Inch Blade Thickness | CU9XCH 46TX9544 7/8"101/2"Bi MetalPortable Band SawsMetalMetal3€42.61
WESTWARD 46TX98 Portable Band Saw Blade, Metal, 10/14, 1/2 Inch Blade Width, 0.02 Inch Blade Thickness | CU9XCJ 46TX9844 7/8"10/141/2"Bi MetalPortable Band SawsMetalMetal3€29.05
WESTWARD 46TX91 Portable Band Saw Blade, Metal, 14, 1/2 Inch Blade Width, 0.02 Inch Blade Thickness | CU9XCK 46TX9144 7/8"141/2"Bi MetalPortable Band SawsMetalMetal1€8.94
WESTWARD 46TX90 Portable Band Saw Blade, Metal, 14, 1/2 Inch Blade Width, 0.02 Inch Blade Thickness | CU9XCL 46TX9035 3/8"141/2"Bi MetalPortable Band SawsMetalMetal3€38.19
WESTWARD 46TX85 Portable Band Saw Blade, Metal, 14, 1/2 Inch Blade Width, 0.02 Inch Blade Thickness | CU9XCM 46TX8544 7/8"141/2"Bi MetalPortable Band SawsMetalMetal3€32.14
WESTWARD 46TX92 Portable Band Saw Blade, Metal, 14, 1/2 Inch Blade Width, 0.02 Inch Blade Thickness | CU9XCN 46TX9244 7/8"141/2"Bi MetalPortable Band SawsMetal-1€10.16

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 46TX88 Portable Band Saw Blade, Metal, 18, 1/2 Inch Blade Width, 0.02 Inch Blade Thickness
€34.98 /pack