Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 46TX72 Band Saw Blade, 3/5 | CV2ANV

WESTWARD 46TX72 Band Saw Blade

Item: CV2ANV Model: 46TX72
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€37.86 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBand Saw Blade
ApplicationGeneral Purpose For Cutting Materials With Easy To Moderate Machinability
For Use WithBand Saws
MaterialBimetal
Primary Saw ApplicationMetal
Teeth Per Inch3/5
Tooth TypeVariable
For Use With Saw TypeBand Saws

Shipping Info:

Ship weight (kg) 0.4275
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelTeeth Per InchCutting Edge StylePrimary Material ApplicationTip MaterialMaterialPrimary Saw ApplicationBlade MaterialPrice
WESTWARD 46TX80 Band Saw Blade, 1 Inch Blade Width, 10 Feet 7/8 Inch Size, 0.035 Inch Blade Thickness | CV2ANE 46TX8010/14HookGeneral Purpose Metal CuttingBi MetalBimetalMetalBi Metal€44.74
WESTWARD 46TX78 Band Saw Blade, 1 Inch Blade Width, 10 Feet, 0.035 Inch Blade Thickness | CV2ANF 46TX788/12HookGeneral Purpose Metal CuttingBi MetalBimetalMetalBi Metal€39.53
WESTWARD 46TX71 Band Saw Blade, 1 Inch Blade Width, 11 Feet 1/2 Inch Size, 0.035 Inch Blade Thickness | CV2ANG 46TX7110/14HookGeneral Purpose Metal CuttingBi MetalBimetalMetalBi Metal€53.66
WESTWARD 46TX67 Band Saw Blade, 1 Inch Blade Width, 11 Feet 1/4 Inch Size, 0.035 Inch Blade Thickness | CV2ANH 46TX6710/14HookGeneral Purpose Metal CuttingBi MetalBimetalMetalBi Metal€43.00
WESTWARD 46TX76 Band Saw Blade, 1 Inch Blade Width, 11 Feet, 0.035 Inch Blade Thickness | CV2ANJ 46TX762/3VariableGeneral Purpose Metal Cutting-BimetalMetalBi Metal€41.37
WESTWARD 46TX75 Band Saw Blade, 1 Inch Blade Width, 11 Feet, 0.035 Inch Blade Thickness | CV2ANK 46TX7510/14HookGeneral Purpose Metal CuttingBi MetalBimetalMetalBi Metal€43.12
WESTWARD 46TX63 Band Saw Blade, 1 Inch Blade Width, 119-1/2 Inch Size, 0.035 Inch Blade Thickness | CV2ANL 46TX6310/14HookGeneral Purpose Metal CuttingBi MetalBimetalMetalBi Metal€38.07

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 46TX72 Band Saw Blade
€37.86 /unit