Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 45RC16 Hammer, Fiberglass, Steel, 16 oz Head Wt, 1 1/8 Inch Face Dia, 13 Inch Overall Length | CU9XBX

WESTWARD 45RC16 Hammer, Fiberglass, Steel, 16 oz Head Wt, 1 1/8 Inch Face Dia, 13 Inch Overall Length

Item: CU9XBX Model: 45RC16
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€47.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHammer
Face Dia.1 1/8"
Grip TypeTextured
Handle MaterialFiberglass
Head MaterialSteel
Head Weight16 oz.
Non SparkingNo
Overall Length13"
TypeBall Pein Hammer
Face Diameter1 1/8"
Grip StyleTextured
Hammer TypeBall Peen Hammer
Non-sparkingNo

Shipping Info:

Ship weight (kg) 0.792
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelHead WeightOverall LengthFace Dia.Handle MaterialGrip TypeNon SparkingTypePrice
WESTWARD 45RC19 Hammer, Fiberglass, Steel, 40 oz Head Wt, 1 5/8 Inch Face Dia, 16 Inch Overall Length | CU9XBY 45RC1940 oz.16"1 5/8"FiberglassTexturedNoBall Pein Hammer€31.22
WESTWARD 45RC15 Hammer, Fiberglass, Steel, 8 oz Head Wt, 7/8 Inch Face Dia, 11 Inch Overall Length | CU9XBZ 45RC158 oz.11"7/8"FiberglassTexturedNoBall Pein Hammer€14.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 45RC16 Hammer, Fiberglass, Steel, 16 oz Head Wt, 1 1/8 Inch Face Dia, 13 Inch Overall Length
€47.23 /unit