Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 45KK77 Tool Case, 16 3/8 Inch Overall Width, 8 Inch Overall Dp, 19 3/4 Inch Overall Height, Combo | CU9ZLK

WESTWARD 45KK77 Tool Case, 16 3/8 Inch Overall Width, 8 Inch Overall Dp, 19 3/4 Inch Overall Height, Combo

Item: CU9ZLK Model: 45KK77
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€326.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTool Case
Bin ColorBlack
Body FinishHigh Gloss
ColorBlack
ConfigurationIndividual Case
Depth8"
FeaturesAluminum Frame, Combination Lock And Handle
FinishHigh Gloss
For Use WithTools
Handle Grip StyleRubberized Easy Grip Handle
Handle Length6"
Handle TypeEasy Grip Ergonomic Handle
Handle Width1"
Height19 1/2"
IncludesKeys, Customizable Modules, Secure Pockets, German Engineered And Built To Exacting Standards.
Includes CastersNo
Includes DrawersYes
Lid StyleHinged
Locking SystemCombination
MaterialPlastic
Number Of Compartments38
Number Of Keys Included2
Number Of Pockets0
Overall Depth8"
Overall Width16 3/8"
Total Load Capacity55 lbs.
Width16 11/32"
Interior Dimensions8" D x 19 1/2" H x 16 11/32" W
Overall Height19 3/4"

Shipping Info:

Ship weight (kg) 5.625
Ship height (cm)50.17
Ship length (cm)20.32
Ship width (cm)41.59
Country of OriginCN

Product Variants

ProductModelMaterialHeightOverall WidthOverall DepthTotal Load CapacityBody FinishLocking SystemNumber Of CompartmentsPrice
WESTWARD 44ZJ88 Tool Box, 30 Inch Overall Width, 7 Inch Overall Dp, 9 Inch Overall Height, Padlockable | CU9ZLH 44ZJ88Steel9"30"7"15 KgPowder CoatedPadlockable1€110.91
WESTWARD 45KK76 Tool Case, 16 3/8 Inch Overall Width, 11 Inch Overall Dp, 19 1/2 Inch Overall Height | CU9ZLJ 45KK76Plastic9"16 3/8"11"55 lbs.High GlossCombination38€267.72
WESTWARD 45KK80 Tool Case, 17 3/8 Inch Overall Width, 10 Inch Overall Dp, 20 1/4 Inch Overall Height | CU9ZLL 45KK80Plastic20 9/32"17 3/8"10"55 lbs.High GlossCombination38€382.50
WESTWARD 45KK79 Tool Case, 17 3/8 Inch Overall Width, 8 3/4 Inch Overall Dp, 20 1/4 Inch Overall Height | CU9ZLM 45KK79Plastic20 1/4"17 3/8"8 3/4"66 lbs.High GlossCombination38€260.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 45KK77 Tool Case, 16 3/8 Inch Overall Width, 8 Inch Overall Dp, 19 3/4 Inch Overall Height, Combo
€326.63 /unit