Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 45JW49 Oil Filter Wrench, 10-5/16 Length | AX3MPT

WESTWARD 45JW49 Oil Filter Wrench, 10-5/16 Inch Length

Item: AX3MPT Model: 45JW49
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€20.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemOil Filter Wrench
Capacity1 3/4" to 4 3/8"
Length10 5/16"
MaterialSpring Steel

Shipping Info:

Ship weight (kg) 0.423
Ship height (cm)10.16
Ship length (cm)25.73
Ship width (cm)10.16
Country of OriginTW

Product Variants

ProductModelMaterialTypeCapacityCaster TypePrice
WESTWARD 1EKH4 Oil Filter Wrench Extra Large | AA9PRZ 1EKH4Spring SteelExtra Large--€32.67
WESTWARD 1EKH5 Oil Filter Wrench 4 To 4 3/8 In | AA9PTA 1EKH5MetalHeavy Duty--€10.25
WESTWARD 1EKH7 Oil Filter Wrench 90 Degree Swivel | AA9PTC 1EKH7MetalSwivel2.187"Swivel€11.98
WESTWARD 1EKJ2 Oil Filter Wrench 3 7/16 To 3 3/4 In | AA9PTG 1EKJ2MetalHeavy Duty--€8.59
WESTWARD 1EKJ4 Oil Filter Wrench 2 1/4 To 2 9/16 In | AA9PTJ 1EKJ4MetalHeavy Duty--€8.32
WESTWARD 1EKJ5 Oil Filter Wrench 3 Jaw Universal | AA9PTK 1EKJ5Steel3 Jaw--€24.29
WESTWARD 45JW50 Oil Filter Wrench, 1/2" Socket | AX3MVH 45JW50Spring SteelHeavy Duty--€18.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 45JW49 Oil Filter Wrench, 10-5/16 Inch Length
€20.42 /unit