Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 45J227 Socket 1 Inch Drive 2-1/8 Inch 12 Point Standard | AD6HDZ

WESTWARD 45J227 Socket 1 Inch Drive 2-1/8 Inch 12 Point Standard

Item: AD6HDZ Model: 45J227
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€107.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket
Drive Size1"
Drive TypeHand
FinishChrome Plated
Impact RatedNo
InsulatedNo
LockingNo
Non-sparkingNo
Number Of Points12
Overall Length3.143"
Size2.125"
Socket DepthStandard
Tether CapableNot Tether Capable
MaterialAlloy Steel
Measurement TypeSAE
Product TypeSocket
Socket Size2 1/8"
StandardsASME B107.1
Tether ReadyYes

Shipping Info:

Ship weight (kg) 1.044
Ship height (cm)7.39
Ship length (cm)8
Ship width (cm)7.39
HS code8204200000
Country of OriginTW

Product Variants

ProductModelSizeOverall LengthSocket SizeDrive SizeNumber Of PointsSocket DepthFinishDrive TypePrice
WESTWARD 45J218 Socket 1 Inch Drive 1-7/16 Inch 12 Point Standard | AD6HDP 45J2181.437"2.556"-1"12StandardChrome PlatedHand€50.29
WESTWARD 45J219 Socket 1 Inch Drive 1-1/2 Inch 12 Point Standard | AD6HDQ 45J2191.5"2.556"1 1/2"1"12StandardChrome PlatedHand€51.50
WESTWARD 45J220 Socket 1 Inch Drive 1-5/8 Inch 12 Point Standard | AD6HDR 45J2201.625"2 3/4"-1"12StandardChrome PlatedHand€56.60
WESTWARD 45J221 Socket 1 Inch Drive 1-11/16 Inch 12 Point Standard | AD6HDT 45J221-2 3/4"1 11/16"1"12StandardChrome PlatedHand€66.84
WESTWARD 45J222 Socket 1 Inch Drive 1-3/4 Inch 12 Point Standard | AD6HDU 45J222-3"1 3/4"1"12StandardChrome PlatedHand€67.30
WESTWARD 45J223 Socket 1 Inch Drive 1-13/16 Inch 12 Point Standard | AD6HDV 45J223-3"1 13/16"1"12StandardChrome PlatedHand€68.75
WESTWARD 45J224 Socket 1 Inch Drive 1-7/8 Inch 12 Point Standard | AD6HDW 45J2241.875"3"1 7/8"1"12StandardChrome PlatedHand€84.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 45J227 Socket 1 Inch Drive 2-1/8 Inch 12 Point Standard
€107.23 /unit