Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 45FG39 Grease Gun Cylinder, 14 oz, Use With Grease Guns | CU9XVT

WESTWARD 45FG39 Grease Gun Cylinder, 14 oz, Use With Grease Guns

Item: CU9XVT Model: 45FG39
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€29.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCylinder
Accessory TypeGrease Gun Cylinder
FeaturesProvides Clear Identification Of Grease Type Used, Useful On Applications In Food, Marine, Aviation And Military
For Use WithGrease Gun
IncludesGrease Gun Cylinder Tube
MaterialPolycarbonate, Aluminum
Size14 oz.
Sub-categoryGrease Gun Barrels
Compatible Grease Gun TypeGrease Gun
Compatible With Grainger Part Number45CT46
Overall Diameter68.25 mm
Overall Length10 1/2"
Thread Size2.280" x 16 UN
Thread TypeUNF

Shipping Info:

Ship weight (kg) 0.315
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginIN

Product Variants

ProductModelMaterialAccessory TypeSizePrice
WESTWARD TTRL80422G Cylinder | CU9YKR TTRL80422G---€8.15
WESTWARD TTRL80521G Cylinder | CU9YKT TTRL80521G---€13.20
WESTWARD TTRL30322G Cylinder | CU9YKV TTRL30322G---€22.97
WESTWARD TTM400019G Cylinder | CU9YKW TTM400019G---€362.84
WESTWARD TT701141G Cylinder | CU9YKX TT701141G---€8.03
WESTWARD TT214S516G Cylinder | CU9YKY TT214S516G---€7.51
WESTWARD TT15113G Cylinder | CU9YKZ TT15113G---€4.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 45FG39 Grease Gun Cylinder, 14 oz, Use With Grease Guns
€29.01 /unit