Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 440-3343 H5 Bottom 5/8-18NF | AH9YVL 45U081

WESTWARD 440-3343 H5 Bottom 5/8-18NF

Item: AH9YVL Model: 440-3343Cross Ref: 45U081
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€29.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemH5 Bottom, 5/8-18NF
Fits BrandWestward
Measurement SystemFractional Inch
Thread LimitH5
Thread Limit / Class Of FitH5
Thread Size5/8"-18
Thread StandardUNF
Threads Per Inch18

Shipping Info:

Ship weight (kg) 1.35
Ship height (cm)5.08
Ship length (cm)10.16
Ship width (cm)10.16
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 440-3343 H5 Bottom 5/8-18NF
€29.87 /unit