Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 440-3073 H3 Bottom 10-24NC | AH9YUW 45U004

WESTWARD 440-3073 H3 Bottom 10-24NC

Item: AH9YUW Model: 440-3073Cross Ref: 45U004
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€7.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemH3 Bottom, 10-24NC
Fits BrandWestward
Measurement SystemFractional Inch
Thread LimitH3
Thread Limit / Class Of FitH3
Thread Size#10-24
Thread StandardUNC
Threads Per Inch24

Shipping Info:

Ship weight (kg) 1.35
Ship height (cm)5.08
Ship length (cm)10.16
Ship width (cm)10.16
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 440-3073 H3 Bottom 10-24NC
€7.01 /unit