Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 440-2374 H4 Plug 7/8-14NF | AH9WJV 45L540

WESTWARD 440-2374 H4 Plug 7/8-14NF

Item: AH9WJV Model: 440-2374Cross Ref: 45L540
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€44.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemH4 Plug, 7/8-14NF
Fits BrandWestward
Measurement SystemFractional Inch
Thread LimitH4
Thread Limit / Class Of FitH4
Thread Size7/8"-14
Thread StandardUNF
Threads Per Inch14

Shipping Info:

Ship weight (kg) 1.35
Ship height (cm)5.08
Ship length (cm)10.16
Ship width (cm)10.16
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 440-2374 H4 Plug 7/8-14NF
€44.72 /unit