Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 440-2142 H4 Plug 1/4-28NF | AH9XJJ 45N156

WESTWARD 440-2142 H4 Plug 1/4-28NF

Item: AH9XJJ Model: 440-2142Cross Ref: 45N156
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€7.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemH4 Plug, 1/4-28NF
Fits BrandWestward
Measurement SystemFractional Inch
Thread LimitH4
Thread Limit / Class Of FitH4
Thread Size1/4"-28
Thread StandardUNF
Threads Per Inch28

Shipping Info:

Ship weight (kg) 1.35
Ship height (cm)5.08
Ship length (cm)10.16
Ship width (cm)10.16
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 440-2142 H4 Plug 1/4-28NF
€7.78 /unit