Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 440-2043 H3 Plug 6-32NC | AH9XFQ 45N013

WESTWARD 440-2043 H3 Plug 6-32NC

Item: AH9XFQ Model: 440-2043Cross Ref: 45N013
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€7.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemH3 Plug, 6-32NC
Fits BrandWestward
Measurement SystemFractional Inch
Thread LimitH3
Thread Limit / Class Of FitH3
Thread Size#6-32
Thread StandardUNC
Threads Per Inch32

Shipping Info:

Ship weight (kg) 0.0068
Ship height (cm)5.08
Ship length (cm)10.16
Ship width (cm)10.16
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 440-2043 H3 Plug 6-32NC
€7.06 /unit