Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 40WZ28 Hex Key Set, T, SAE, Long, 11 Pieces, Pouch, Steel | CU9XWG

WESTWARD 40WZ28 Hex Key Set, T, SAE, Long, 11 Pieces, Pouch, Steel

Item: CU9XWG Model: 40WZ28
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€63.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Key Set
Arm TypeLong
Container TypePouch
Corrosion ResistanceNo
Driver MaterialAlloy Steel
End ShapeStandard
Fastener HoldingNo
FinishBlack Oxide
Grip StyleMolded
Handle ColorRed
Handle MaterialPlastic
Handle TypePlain
Hex/torx Key Product GroupingHex Key Set
IncludesPouch
InsulatedNo
Insulated / UninsulatedUninsulated
Key Shapes IncludedT
Length FamilyLong
MaterialSteel
Non SparkingNo
Non-magneticNo
Non-sparkingNo
Number Of Ball Ends0
Number Of Pieces11
Number Of Tips1
Overall Length9"
Range Of Lengths9"
ShapeT
Tether CapableNo
Tip Size1/4", 1/8", 3/16", 3/32", 3/8", 5/16", 5/32", 5/64", 7/32", 7/64", 9/64"
Tip Size CodeS15
Corrosion ResistantNo
Key ShapeT
Measurement TypeSAE
Tether ReadyNo

Shipping Info:

Ship weight (kg) 0.7875
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelMaterialLength FamilyNumber Of PiecesFinishMeasurement TypeShapeContainer TypeHandle MaterialPrice
WESTWARD 2CYB7 Hex Key Set 5/64 - 1/4 Inch Fold-up | AB9GAV 2CYB7Chrome Vanadium SteelShort9ChromeSAEFolding-Aluminum€13.77
WESTWARD 2CYB8 Hex Key Set 1.5 - 8mm Fold-up | AB9GAW 2CYB8Chrome Vanadium SteelShort8ChromeMetricFolding-Aluminum€13.46
WESTWARD 2CYB9 Hex Key Set 1.5 - 10mm L-shaped Short | AB9GAX 2CYB9Chrome Vanadium SteelShort9Black OxideMetric--CVR€12.65
WESTWARD 2CYC1 Hex Key Set 1/4 - 3/8 Inch L-shaped Short | AB9GAY 2CYC1Chrome Vanadium SteelShort13Black OxideSAE--CVR€13.55
WESTWARD 2CYC2 Hex Key Set 1.5 - 10mm L-shaped Long | AB9GAZ 2CYC2Chrome Vanadium SteelLong9Black OxideMetric--CVR€18.12
WESTWARD 2CYC3 Hex Key Set 1/4 - 3/8 Inch L-shaped Long | AB9GBA 2CYC3Chrome Vanadium SteelLong13Black OxideSAE--CVR€17.23
WESTWARD 2CYC4 Hex Key Set 0.05 - 3/8 Inch 1.5 - 10mm | AB9GBB 2CYC4Chrome Vanadium SteelLong22Black OxideMetric, SAE--CVR€29.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 40WZ28 Hex Key Set, T, SAE, Long, 11 Pieces, Pouch, Steel
€63.98 /unit