Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 401M36 General Purpose Torx Screwdriver, T10 Tip Size, 8 Inch Overall Length, 4 Inch Shank Length | CV2ATV

WESTWARD 401M36 General Purpose Torx Screwdriver, T10 Tip Size, 8 Inch Overall Length, 4 Inch Shank Length

Item: CV2ATV Model: 401M36
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€4.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemScrewdriver
Corrosion ResistanceYes
Esd SafeNo
Grip StyleErgonomic
Handle ColorBlue, Red
Handle Length4"
Handle MaterialPlastic
InsulatedNo
Magnetized TipNo
Measurement TypeSAE
Non-magneticNo
Non-sparkingNo
Overall Length8"
Replaceable ShankNo
Screwdriver And Nut Driver GroupingScrewdrivers
Shank Dia.0.13"
Shank FinishChrome
Shank Length4"
Shank MaterialAlloy Steel
Shank ShapeRound
Tether CapableNo
Tip FinishBlack Oxide
Tip TypeTorx
Corrosion ResistantYes
For Fastener SizeT10
StandardsTXF-702
Tether ReadyNo
Tip StyleTorx

Shipping Info:

Ship weight (kg) 0.063
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginTW

Product Variants

ProductModelOverall LengthShank LengthCorrosion ResistanceHandle LengthShank Dia.Tip TypeHandle MaterialTether CapablePrice
WESTWARD 401M39 General Purpose Torx Screwdriver, T25 Tip Size, 8 Inch Overall Length, 4 Inch Shank Length | CV2ATW 401M398"4"Yes4"0.13"TorxPlasticNo€5.66
WESTWARD 401M40 General Purpose Torx Screwdriver, T27 Tip Size, 8 1/2 Inch Overall Length | CV2ATX 401M408 1/2"4"No--TorxPlasticNo€6.65
WESTWARD 401M41 General Purpose Torx Screwdriver, T30 Tip Size, 8 1/2 Inch Overall Length | CV2ATY 401M418 1/2"4"Yes4 1/2"1/4"TorxPlasticNo€8.50
WESTWARD 401L59 Precision Torx Screwdriver, T7 Tip Size, 6 1/4 Inch Length, 2 1/2 Inch Shank Length | CV2ATZ 401L596 1/4"2 1/2"Yes4"0.13"TorxPlasticNo€2.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 401M36 General Purpose Torx Screwdriver, T10 Tip Size, 8 Inch Overall Length, 4 Inch Shank Length
€4.18 /unit