Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 401M18 General Purpose Phillips Screwdriver, #0 Tip Size, 5 3/4 Inch Overall Length | CU9YEU

WESTWARD 401M18 General Purpose Phillips Screwdriver, #0 Tip Size, 5 3/4 Inch Overall Length

Item: CU9YEU Model: 401M18
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€3.69 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPhillips Screwdriver
Corrosion ResistanceYes
Esd SafeNo
Grip StyleErgonomic
Handle ColorBlue, Red
Handle Length3"
Handle MaterialPlastic
InsulatedNo
Magnetized TipNo
Measurement TypeSAE
Non-magneticNo
Non-sparkingNo
Overall Length5 3/4"
Replaceable ShankNo
Screwdriver And Nut Driver GroupingScrewdrivers
Screwdriver Tip StylePhillips
Shank Dia.0.13"
Shank FinishChrome
Shank Length2 1/2"
Shank MaterialAlloy Steel
Shank ShapeRound
Tether CapableNo
Tip FinishBlack Oxide
Tip TypePhillips

Shipping Info:

Ship weight (kg) 0.027
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginTW

Product Variants

ProductModelOverall LengthShank LengthShank ShapeGrip StyleCorrosion ResistanceTip FinishHandle ColorHandle LengthPrice
WESTWARD 401M43 General Purpose Phillips Screwdriver, #0 Tip Size, 6 Inch Overall Length | CU9YEV 401M436"3"RoundErgonomicYesBlack OxideBlue, Red3"€3.44
WESTWARD 401L87 General Purpose Phillips Screwdriver, #1 Tip Size, 11 1/2 Inch Overall Length | CU9YEW 401L8711 1/2"8"RoundFlutedYesBlack OxideBlue3 1/2"€6.41
WESTWARD 401M45 General Purpose Phillips Screwdriver, #1 Tip Size, 6 3/4 Inch Overall Length | CU9YEX 401M456 3/4"3"RoundErgonomicYesBlack OxideBlack, Blue3 1/2"€4.93
WESTWARD 401L83 General Purpose Phillips Screwdriver, #1 Tip Size, 6 3/4 Inch Overall Length | CU9YEY 401L836 3/4"3"RoundFlutedYesBlack OxideBlue3 1/2"€5.34
WESTWARD 401M21 General Purpose Phillips Screwdriver, #2 Tip Size, 12 1/2 Inch Overall Length | CU9YEZ 401M2112 1/2"8"RoundErgonomicYesBlack OxideBlue, Red4 1/2"€5.71
WESTWARD 401M51 General Purpose Phillips Screwdriver, #2 Tip Size, 12 Inch Overall Length | CU9YFA 401M5112"8"RoundMoldedNoBlack Oxide--€7.06
WESTWARD 401M46 General Purpose Phillips Screwdriver, #2 Tip Size, 8 1/4 Inch Overall Length | CU9YFB 401M468 1/4"4"RoundErgonomicYesBlack OxideBlack, Blue4"€6.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 401M18 General Purpose Phillips Screwdriver, #0 Tip Size, 5 3/4 Inch Overall Length
€3.69 /unit