Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 401L25 Shank Nut Driver, 1/2 Inch Tip Size, 7 Inch Lg, 1 Inch Bolt Clearance | CU9YCU

WESTWARD 401L25 Shank Nut Driver, 1/2 Inch Tip Size, 7 Inch Length, 1 Inch Bolt Clearance

Item: CU9YCU Model: 401L25
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€10.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNut Driver
Bolt Clearance1"
Corrosion ResistanceYes
Esd SafeNo
Fastener HoldingNo
For Fastener Size1/2"
Grip StylePlain
Handle ColorClear, Red
Handle MaterialPlastic
Handle ShapeStraight
Handle TypeFluted
Hex Size1/2"
InsulatedNo
Insulated / UninsulatedUninsulated
Magnetic/nonmagneticNonmagnetic
Magnetized TipNo
Measurement TypeSAE
Non SparkingNo
Non-magneticYes
Number Of Pieces1
Nut Driver Handle DesignFluted
Nut Driver Handle MaterialAcetate
Nut Driver Hex Size1/2"
Nut Driver Overall Length7"
Nut Driver Shank Length3"
Nut Driver Shank MaterialAlloy Steel
Nut Driver Shank StyleSolid Round
Nut HoldingNo
Overall Length7"
RatchetingNo
Replaceable ShankNo
Screwdriver And Nut Driver GroupingNut Drivers
Shank Dia.0.433"
Shank FinishChrome
Shank Length3"
Shank MaterialAlloy Steel
Shank ShapeRound
Size Color CodeRed
Tether CapableNo
Tip Size1/2"
Container TypeNone
Corrosion ResistantYes
Non-sparkingNo
StandardsASME B107.110
Tether ReadyNo

Shipping Info:

Ship weight (kg) 0.1395
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginTW

Product Variants

ProductModelTip SizeGrip StyleOverall LengthNon SparkingBolt ClearanceMeasurement TypeHex SizeHandle ColorPrice
WESTWARD 401L35 Nut Driver, Alloy Steel, Multi-Color, 5/16" Size | AX3MVY 401L355/16"Ergonomic7 1/2"No3"-0.31"Multi Color€7.12
WESTWARD 401L23 Solid Round Shank Nut Driver, 3/8 Inch Tip, 1 Inch Bolt Clearance, 3 Inch Shank | CH6JRN 401L23 401L233/8"Plain7"No1"SAE0.38"Blue, Clear€8.78
WESTWARD 401L32 Solid Round Shank Nut Driver, 10Mm Tip Size, 3 Inch Shank Length | CH6JRP 401L32 401L3210 mmPlain7"No-Metric10 mmBlue, Clear€9.46
WESTWARD 401L39 Hollow Round Shank Nut Driver, 1/2 Inch Tip Size, 7 1/2 Inch Overall Length | CU9YCG 401L391/2"Ergonomic7 1/2"No3"SAE1/2"Blue€7.71
WESTWARD 401K79 Hollow Round Shank Nut Driver, 11 mm Tip Size, 7 1/2 Inch Overall Length | CU9YCH 401K7911 mmErgonomic7 1/2"No3"Metric11 mmBlue€7.40
WESTWARD 401K80 Hollow Round Shank Nut Driver, 12 mm Tip Size, 7 1/2 Inch Overall Length | CU9YCJ 401K8012 mmErgonomic7 1/2"No3"Metric12 mmBlue€7.59
WESTWARD 401L37 Hollow Round Shank Nut Driver, 3/8 Inch Tip Size, 7 1/2 Inch Overall Length | CU9YCK 401L373/8"Ergonomic7 1/2"No3"SAE0.38"Blue€7.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 401L25 Shank Nut Driver, 1/2 Inch Tip Size, 7 Inch Length, 1 Inch Bolt Clearance
€10.40 /unit