Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 401K97 General Purpose Square Screwdriver, #2 Tip Size, 8 Inch Overall Length | CV2AMR

WESTWARD 401K97 General Purpose Square Screwdriver, #2 Tip Size, 8 Inch Overall Length

Item: CV2AMR Model: 401K97
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€7.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemScrewdriver
Corrosion ResistanceNo
Esd SafeNo
Grip StyleFluted
Handle MaterialPlastic
InsulatedNo
Magnetized TipNo
Non-magneticNo
Non-sparkingNo
Overall Length8"
Replaceable ShankNo
Screwdriver And Nut Driver GroupingScrewdrivers
Screwdriver Tip StyleSquare Recess
Shank FinishChrome
Shank Length4"
Shank MaterialAlloy Steel
Shank ShapeRound
Tether CapableNo
Tip FinishBlack Oxide
Tip TypeSquare , Square Recess
Corrosion ResistantNo
For Fastener Size#2
Shank CoatingChrome
StandardsASME B107.600
Tether ReadyNo
Tip Size#2
Tip StyleSquare Recess

Shipping Info:

Ship weight (kg) 0.099
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginTW

Product Variants

ProductModelTip TypeOverall LengthShank LengthInsulatedGrip StyleCorrosion ResistanceMagnetized TipShank FinishPrice
WESTWARD 401K95 General Purpose Square Screwdriver, #0 Tip Size, 6 1/2 Inch Overall Length | CV2AMK 401K95Square6 1/2"4"NoMoldedYesNoChrome€5.79
WESTWARD 401K96 General Purpose Square Screwdriver, #1 Tip Size, 7 1/2 Inch Overall Length | CV2AML 401K96Square Recess7 1/2"4"NoFlutedNoNoChrome€5.85
WESTWARD 401M47 General Purpose Square Screwdriver, #1 Tip Size, 7 3/4 Inch Overall Length | CV2AMM 401M47Square Recess7 3/4"4"NoNon SlipNoNoChrome€5.38
WESTWARD 401M34 General Purpose Square Screwdriver, #1 Tip Size, 8 Inch Overall Length | CV2AMN 401M34Square Recess8"4"NoNon SlipNoNoChrome€3.64
WESTWARD 401M35 General Purpose Square Screwdriver, #2 Tip Size, 8 1/2 Inch Overall Length | CV2AMP 401M35Square Recess8 1/2"4"NoErgonomicYesYesChrome€6.17
WESTWARD 401M48 General Purpose Square Screwdriver, #2 Tip Size, 8 1/4 Inch Overall Length | CV2AMQ 401M48Square Recess8 1/4"4"NoMoldedNoNoChrome€5.77
WESTWARD 401M49 General Purpose Square Screwdriver, #3 Tip Size, 8 1/4 Inch Overall Length | CV2AMT 401M49Square Recess8 1/4"4"NoMoldedNoNoChrome€5.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 401K97 General Purpose Square Screwdriver, #2 Tip Size, 8 Inch Overall Length
€7.15 /unit