Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 401K91 General Purpose Pozidriv Screwdriver, General Purpose Pozidriv Screwdriver, #1 Tip Size | CV2APF

WESTWARD 401K91 General Purpose Pozidriv Screwdriver, #1 Tip Size

Item: CV2APF Model: 401K91
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€6.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemScrewdriver
Corrosion ResistanceNo
Esd SafeNo
Grip StyleMolded
Handle MaterialPlastic
IncludesRotating Cap
InsulatedNo
Magnetized TipNo
Non-magneticNo
Non-sparkingNo
Overall Length7 1/2"
Replaceable ShankNo
Screwdriver And Nut Driver GroupingScrewdrivers
Shank FinishChrome
Shank Length4"
Shank MaterialAlloy Steel
Shank ShapeRound
Tether CapableNo
Tip FinishBlack Oxide
Tip TypePozidriv , Slotted
Corrosion ResistantNo
For Fastener Size#1
StandardsASME B107.600
Tether ReadyNo
Tip StylePozidriv

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginTW

Product Variants

ProductModelOverall LengthShank LengthCorrosion ResistanceTip TypeHandle MaterialTether CapableShank MaterialShank ShapePrice
WESTWARD 401K92 General Purpose Pozidriv Screwdriver, General Purpose Pozidriv Screwdriver, #2 Tip Size | CV2APG 401K9210"6"YesPozidrivPlasticNoAlloy SteelRound€6.87
WESTWARD 401K93 General Purpose Pozidriv Screwdriver, General Purpose Pozidriv Screwdriver, #3 Tip Size | CV2APH 401K9310 1/2"6"YesPozidrivPlasticNoAlloy SteelRound€9.02
WESTWARD 401K94 General Purpose Pozidriv Screwdriver, General Purpose Pozidriv Screwdriver, #4 Tip Size | CV2APJ 401K9412 1/2"8"YesPozidrivPlasticNoAlloy SteelRound€9.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 401K91 General Purpose Pozidriv Screwdriver, #1 Tip Size
€6.62 /unit