Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 3WY56 Insulat. Needle Nose Pliers 6 Inch 2 inch Jaw | AD2ZBR

WESTWARD 3WY56 Insulat. Needle Nose Pliers 6 Inch 2 inch Jaw

Item: AD2ZBR Model: 3WY56
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€57.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemInsulated Long Nose Pliers
Additional Tool FunctionsPulling Points
Cutting CapacitiesNot Specified
Esd SafeNo
Esd-safeNo
FeaturesLong Nose
Gripping SurfaceSerrated
Handle ColorMulticolor , Red, Yellow
Handle TypeCushion Grip , Insulated
Includes Wire CutterNo
Includes Wire StripperNo
InsulatedYes
Insulated / UninsulatedInsulated
Jaw Bend
Jaw Capacity1 5/32"
Jaw Length2"
Jaw Opening TypeManual
Jaw TextureSerrated
Jaw TypeSerrated
Jaw Width3/4"
Joint TypeSolid
MaterialChrome Vanadium Steel
Max. Jaw Opening1 1/8" , 1.156"
Non SparkingNo
Nose ShapeChain
Overall Length6"
Plier MaterialSteel
Plier Product GroupPliers
Side CutterNo
Spring ReturnNo
Tether CapableNo , Standard Tool
Tip Width1/8"
Voltage Rating1000V
Wire CrimperNo
Wire StripperNo
Handle StyleCushion Grip
Maximum Jaw Opening1 1/8"
Non-sparkingNo
Plier TypeNeedle Nose Pliers
Tether ReadyNo

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)4.06
Ship length (cm)21.08
Ship width (cm)5.84
HS code8203206030
Country of OriginTW

Product Details:

    • Nose Shape (Straight)
    • Side Cutter (No)

Product Variants

ProductModelJaw LengthTip WidthJaw TextureMax. Jaw OpeningOverall LengthMaterialHandle ColorHandle TypePrice
WESTWARD 1UKJ9 Long Nose Pliers 6-3/8 2 Jaw | AB3NLH 1UKJ92"1/8"Serrated2"6 3/8"SteelBlueDipped€36.19
WESTWARD 1UKK2 Long Nose Pliers 8-1/5 2-7/16 Jaw | AB3NLK 1UKK22.437"0.188"Serrated2 1/2"8 1/5"SteelBlueDipped€36.33
WESTWARD 1YXJ3 Insulated Needle Nose Pliers 8-1/8 In | AB4MHH 1YXJ32 7/8"1/4"Serrated2 1/4"8 1/8"Chrome Vanadium SteelRed, YellowCushion Grip€36.23
WESTWARD 30PA88 ESD Long Nose Plier 5-13/16 inch Smooth | AH2XPU 30PA881 5/8"0.094"Smooth2"5.812"Alloy SteelBlueDipped€48.64
WESTWARD 53JW96 Long Nose Plier, 1/8" Wide Tip, 3-7/8" Jaw Length | AX3MLZ 53JW963 7/8"1/8"Serrated2"13 1/2"Chrome Vanadium SteelBlackDipped€37.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 3WY56 Insulat. Needle Nose Pliers 6 Inch 2 inch Jaw
€57.84 /unit