Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

WESTWARD 3AB82 Grommet Kit 3/8in | AC8GZA

WESTWARD 3AB82 Grommet Kit 3/8in

Item: AC8GZA Model: 3AB82
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€27.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGrommet Kit
FinishBlack Oxide
Inside Dia.3/8"
MaterialBrass, Steel
ColorBrass
Groove Width0.38"
Inside Diameter0.38"
Outside Diameter0.83"
Overall Thickness0.12"
Product TypeGrommet Kit
ShapeRound
Tensile Strength500 psi

Shipping Info:

Ship weight (kg) 0.4185
Ship height (cm)3.81
Ship length (cm)26.92
Ship width (cm)12.7
HS code8205595560
Country of OriginCN

Product Details:

    • Number of Grommets or Fasteners (24)

Product Variants

ProductModelInside Dia.MaterialFinishPrice
WESTWARD 3AB81 Grommet Kit 1/4in | AC8GYZ 3AB811/4"Brass, SteelBlack Oxide€19.07
WESTWARD 3AB83 Grommet Kit 1/2in | AC8GZB 3AB831/2"Brass, SteelBlack Oxide€24.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 3AB82 Grommet Kit 3/8in
€27.06 /unit