Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 39CG48 Monkey Wrench I-Beam 9-1/16 inch length | AH8YTG

WESTWARD 39CG48 Monkey Wrench I-Beam 9-1/16 inch length

Item: AH8YTG Model: 39CG48
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€39.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMonkey Wrench
AdjustableManual
Adjustment TypeScrew Mechanism
Corrosion ResistanceYes
FeaturesFloating Hook Jaw
FinishChrome
Handle ColorNatural
Handle MaterialAlloy Steel
Handle TypeI Beam
InsulatedNo
Jaw Capacity2 1/3"
Jaw MaterialAlloy Steel
Jaw TextureSmooth
Jaw TypeSmooth
Non-magneticYes
Non-sparkingNo
Overall Length9"
RatchetingNo
Tether CapableNot Tether Capable
Tether StyleNot Tether Capable
Corrosion ResistantYes
NonsparkingNo
Weight1 lbs.

Shipping Info:

Ship weight (kg) 0.513
Ship height (cm)1.78
Ship length (cm)23.37
Ship width (cm)6.6
Country of OriginCN

Product Details:

    • Nonsparking : No

Product Variants

ProductModelOverall LengthJaw CapacityJaw TextureHandle TypeFinishNon-sparkingInsulatedTether StylePrice
WESTWARD 39CG44 Monkey Wrench Carbon Steel 14-23/32 Inch Length | AH8YTC 39CG4414 3/4"3.1"SmoothI BeamChromeNoNoNot Tether Capable€57.23
WESTWARD 39CG45 Monkey Wrench Carbon Steel 11-1/32 Inch length | AH8YTD 39CG4511"3"SmoothI BeamChromeNoNoNot Tether Capable€37.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 39CG48 Monkey Wrench I-Beam 9-1/16 inch length
€39.18 /unit