Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 39CG47 End Pipe Wrench Aluminum 18 inch length | AH8YTF

WESTWARD 39CG47 End Pipe Wrench Aluminium 18 inch length

Item: AH8YTF Model: 39CG47
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€149.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnd Pipe Wrench
AdjustableManual
Adjustment TypeQuick Adjust
Corrosion ResistanceYes
FeaturesFloating Hook Jaw
FinishNatural
Handle ColorGray
Handle MaterialAluminum
Handle TypeI Beam
InsulatedNo
Jaw Capacity2 1/2"
Jaw MaterialAlloy Steel
Jaw TextureSerrated
Jaw TypeSerrated
Non-magneticYes
Non-sparkingNo
Overall Length18"
RatchetingNo
Tether CapableNot Tether Capable
Tether StyleTether Capable

Shipping Info:

Ship weight (kg) 1.4445
Ship height (cm)3.81
Ship length (cm)42.16
Ship width (cm)10.16
Country of OriginCN

Product Details:

    • Nonsparking : No

Product Variants

ProductModelJaw CapacityHandle ColorOverall LengthJaw TextureHandle TypeFinishNon-sparkingInsulatedPrice
WESTWARD 39CG50 End Pipe Wrench I-Beam 18 inch length | AH8YTJ 39CG502"Red18"SerratedI BeamNaturalNoNo€89.08

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 39CG47 End Pipe Wrench Aluminium 18 inch length
€149.20 /unit