WESTWARD 39CE91 Hydraulic Punch Driver Set 180 Degree | AH8YNZ

WESTWARD 39CE91 Hydraulic Punch Driver Set 180 Degree

Item: AH8YNZ Model: 39CE91
In Stock

Get it by Tuesday, Jun 10

€610.73 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Punch Driver Set
Capacity11 ga.
Number Of Pieces7
Workpiece MaterialSteel
Conduit And Pipe Size1/2" to 2"

Shipping Info:

Ship weight (kg) 13.725
Ship height (cm)19.56
Ship length (cm)51.31
Ship width (cm)50.04
Country of OriginTW

Product Details:

    • Driver Angle : 180 Degrees

Product Variants

ProductModelNumber Of PiecesWorkpiece MaterialCapacityPrice
WESTWARD 39CE85 Hydraulic Punch Driver Set Steel Plate | AH8YNT 39CE8513Steel11 ga.€984.42
WESTWARD 39CE88 Hydraulic Punch Driver Set 13 pcs. | AH8YNW 39CE8813Steel11 ga.€1,402.96
WESTWARD 39CE93 Hydraulic Punch Driver Set | AH8YPB 39CE9313Steel11 ga.€821.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 39CE91 Hydraulic Punch Driver Set 180 Degree
€610.73 /unit