Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 39CE62 Hand File Smooth Square 3-3/4 inch length | AH8YMZ

WESTWARD 39CE62 Hand File Smooth Square 3-3/4 inch length

Item: AH8YMZ Model: 39CE62
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€7.43 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHand File
Cut TypeSmooth
Edge TypeSquare Cut
Length3 3/4"
Profile NameSquare
Width0.469"
Edge Cut StyleSingle
Face Cut StyleDouble Cut
File CoarsenessSmooth Cut
File TypeHand File
File Width7/16"
Profile ShapeRectangular
TaperNo Taper
Thickness7/64"

Shipping Info:

Ship weight (kg) 0.0315
Ship height (cm)0.51
Ship length (cm)19.05
Ship width (cm)4.57
Country of OriginIN

Product Variants

ProductModelProfile ShapePrice
WESTWARD 10Z610 Rectangle File For Aluminium 8 In | AA2RRC 10Z610Rectangular€11.62
WESTWARD 10Z611 Rectangle File For Aluminium 10 In | AA2RRD 10Z611Rectangular€14.41
WESTWARD 10Z612 Rectangle File For Aluminium 12 In | AA2RRE 10Z612Rectangular€17.50
WESTWARD 10Z613 Half Round File For Aluminium 8 In | AA2RRF 10Z613Half Round€11.86
WESTWARD 10Z614 Half Round File For Aluminium 10 In | AA2RRG 10Z614Half Round€20.64
WESTWARD 10Z615 Half Round File For Aluminium 12 In | AA2RRH 10Z615Half Round€30.77
WESTWARD 10Z674 File Double Ended Half Round 8 In | AA2RRW 10Z674Half Round€10.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 39CE62 Hand File Smooth Square 3-3/4 inch length
€7.43 /unit