Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

WESTWARD 39CE58 Needle File Set American 6 pcs. | AH8YMV

WESTWARD 39CE58 Needle File Set American 6 pcs.

Item: AH8YMV Model: 39CE58
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€62.71 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNeedle File Set
Length5.312"
Edge Cut StyleSingle
Face Cut StyleDouble Cut
File Diameter1/4"
File TypeNeedle File
File Width3/16", 1/4"
Includes HandleNo

Shipping Info:

Ship weight (kg) 0.072
Ship height (cm)1.02
Ship length (cm)18.8
Ship width (cm)7.37
Country of OriginIN

Product Details:

    • Threads per Inch : 80

Product Variants

ProductModelNumber Of PiecesPrice
WESTWARD 10Z658 Needle File Set 0 Cut 5.6 Inch 12 Pc | AA2RRJ 10Z65812€142.89
WESTWARD 10Z659 Needle File Set 2 Cut 5.6 Inch 12 Pc | AA2RRK 10Z65912€53.78
WESTWARD 10Z660 Needle File Set 4 Cut 5.6 Inch 12 Pc | AA2RRL 10Z66012€52.15
WESTWARD 10Z661 Needle File Set 0 Cut 7.2 Inch 12 Pc | AA2RRM 10Z66112€52.15
WESTWARD 10Z662 Needle File Set 2 Cut 7.2 Inch 12 Pc | AA2RRN 10Z66212€52.15
WESTWARD 10Z663 Needle File Set 4 Cut 7.2 Inch 12 Pc | AA2RRP 10Z66312€52.15
WESTWARD 10Z664 Needle File Set 1 Cut 7.2 Inch 12 Pc | AA2RRQ 10Z66412€53.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 39CE58 Needle File Set American 6 pcs.
€62.71 /unit