WESTWARD 34TH28 MIG Welding Wire Tensile Strength 90000 PSI | AH4JWL

WESTWARD 34TH28 MIG Welding Wire Tensile Strength 90000 PSI

Item: AH4JWL Model: 34TH28
In Stock

Get it by Thursday, Jun 12

€593.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMig Welding Wire
Arbor Hole Dia.2"
Container Size30 lbs.
Container TypeBox
Diameter0.023"
MaterialStainless Steel
Spool Diameter12"
Spool TypePlastic Spool
Spool Width4"
Tensile Strength90000 psi
Welding ProcessesGMAW
Welding Wire TypeSolid
Wire Dia.0.023"
Wire TypeSolid
Arbor Hole Diameter2"
Compatible Shielding Gas98% Argon/2% Oxygen
Elongation (as Welded)37%
Elongation (minimum Required)37%
For Material Grade316L, 316LN
For Material TypeStainless Steel To Stainless Steel
For Welding PositionFlat, Horizontal, Overhead, Vertical Down, Vertical Up
ProcessMIG Welding (GMAW)
SeriesER316LSi Series
Shielding TypeGas-Shielded
StandardsAWS A5.9
Tensile Strength (as Welded)90 ksi
Tensile Strength (minimum Required)90 ksi
Weight30 lbs.
Welding Current DesignationDCEP
Wire Diameter0.023"
Yield Strength (as Welded)64 ksi
Yield Strength (minimum Required)64 ksi

Shipping Info:

Ship weight (kg) 14.535
Ship height (cm)11.43
Ship length (cm)31.5
Ship width (cm)32.26
Country of OriginUS

Product Variants

ProductModelMaterialTensile StrengthWire TypeWire Dia.Spool WidthContainer SizeContainer TypeDiameterPrice
APPROVED VENDOR 23XM73 Mig Welding Wire Stainless Steel 33lb | AB7PRJ 23XM73Stainless Steel80000 psiER310--33 lbs.Spool0.03"€301.07
APPROVED VENDOR 23XM75 Mig Welding Wire Stainless Steel 33lb | AB7PRK 23XM75Stainless Steel80000 psiRP_ER310--33 lbs.Spool1/25"€533.18
APPROVED VENDOR 23XM76 Mig Welding Wire Stainless Steel 33lb | AB7PRL 23XM76Stainless Steel80000 psiRP_ER310--33 lbs.Spool0.045"€624.68
APPROVED VENDOR 23XM77 Mig Welding Wire Stainless Steel 33lb | AB7PRM 23XM77Stainless Steel95000 psiER312--33 lbs.Spool0.03"€519.50
APPROVED VENDOR 23XM79 Mig Welding Wire Stainless Steel 33lb | AB7PRP 23XM79Stainless Steel95000 psiER312--33 lbs.Spool1/25"€512.61
APPROVED VENDOR 23XM80 Mig Welding Wire Stainless Steel 33lb | AB7PRQ 23XM80Stainless Steel95000 psiER312--33 lbs.Spool0.045"€527.36
APPROVED VENDOR 23XM81 Mig Welding Wire Stainless Steel 33lb | AB7PRR 23XM81Stainless Steel75000 psiRP_ER347SI--33 lbs.Spool0.03"€455.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 34TH28 MIG Welding Wire Tensile Strength 90000 PSI
€593.00 /unit