Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 34E326 Ratchet Combination Wrench 1-11/16 Inch Polish | AC6LNG

WESTWARD 34E326 Ratchet Combination Wrench 1-11/16 Inch Polish

Item: AC6LNG Model: 34E326
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€170.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRatcheting Combination Wrench
Box End Style1 11/16" , Spline
Corrosion ResistanceYes
FinishChrome
Flexible HeadNo
Grip StylePlain
Handle ColorSilver
Handle TypeOne Piece
Head MovementFixed
Head Size1 11/16"
Head Thickness15/16"
Head TypeStandard
InsulatedNo
MaterialAlloy Steel
Min. Arc Swing
Non-magneticNo
Non-sparkingNo
Number Of Geared Teeth60
Number Of Points12
Offset
Opening TypeRounded
Overall Length24.219"
RatchetingYes
ReversibleNo
ReversingNo
Tether CapableStandard Tool
Wrench Length StyleStandard
Wrench MaterialAlloy Steel
Wrench Product GroupingWrenches
Wrench ShapeStraight
Wrench StyleStandard
Anti-slip DesignNo
Box End TypeTwelve Point Box End
Corrosion ResistantYes
Head Offset Angle
Measurement TypeSAE
NonsparkingNo
Opening Angle (deg.)15°
StandardsASME B107.100
Tether StyleNot Tether Capable
Weight6.833333 lbs.

Shipping Info:

Ship weight (kg) 3.15
Ship height (cm)4.06
Ship length (cm)60.71
Ship width (cm)10.92
HS code8204110030
Country of OriginTW

Product Variants

ProductModelHead SizeOverall LengthHead ThicknessOpening TypeReversingHead TypeWrench Length StyleMaterialPrice
WESTWARD 34E325 Ratchet Combination Wrench 1-1/2 Inch Full Polish | AC6LNF 34E3251 1/2"19.688"13/16"RoundedNoStandardStandardAlloy Steel€139.47
WESTWARD 34E327 Ratchet Combination Wrench 1-13/16 Inch Polish | AC6LNH 34E3271.812"25 3/8"1"RoundedNoStandardStandardAlloy Steel€144.06
WESTWARD 34E328 Ratchet Combination Wrench 1-3/4 Inch Full Polish | AC6LNJ 34E3281 3/4"24.219"15/16"RoundedNoStandardStandardAlloy Steel€201.21

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 34E326 Ratchet Combination Wrench 1-11/16 Inch Polish
€170.98 /unit