Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 33RL90 Grease Gun Pistol Grip 5000 Psi Steel | AG3PLT

WESTWARD 33RL90 Grease Gun Pistol Grip 5000 Psi Steel

Item: AG3PLT Model: 33RL90
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€40.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGrease Gun
ApplicationAgriculture, Automotive, Construction, Industrial
Bulk Capacity16 oz.
Cartridge Capacity14 oz.
Grease Gun Handle StylePistol Grip
Grease Gun Loading MethodBulk, Cartridge, Suction
Hose Length12"
IncludesFlexible Hose, Rigid Pipe
Max. Operating Pressure5000 psi
Pipe Length4"
Strokes Per Oz.60
Tether CapableNot Tether Capable
Tube ColorSilver
Tube MaterialSteel
Variable Stroke / Full StrokeFull Stroke
Barrel ColorSilver
Barrel Length14 1/2"
Barrel MaterialSteel
Compatible Fitting StyleStandard
Dispensing Tip Length1 3/8"
Dispensing Tip MaterialSteel
Dispensing Tip StyleStraight
FeaturesDual Ports for Easier Greasing
Flexible Hose Length12"
Handle StylePistol Grip
Loading MethodCartridge, Suction
Maximum Operating Pressure5000 psi
Nozzle MaterialPolyurethane/Polyester
Nozzle TypeFlexible, Rigid
Overall Height136 mm
Overall Width65 mm
Product TypeManual Grease Gun
Recommended Nlgi Viscosity Grades2
Resistance PropertiesImpact Resistant, Rust Resistant
Rigid Pipe Length4"
Rigid Pipe StyleAngled
Strokes Per Oz60
Tether CapabilitiesNot Tether Capable
Volume Per Stroke1g

Shipping Info:

Ship weight (kg) 1.26
Ship height (cm)6.71
Ship length (cm)43.18
Ship width (cm)23.5
HS code8205595560
Country of OriginIN

Product Details:

    • Variable Stroke / Full Stroke (Full Stroke)

Product Variants

ProductModelGrease Gun Handle StyleMax. Operating PressureBulk CapacityTube ColorPipe LengthStrokes Per Oz.Grease Gun Loading MethodCartridge CapacityPrice
WESTWARD 19XH23 Grease Gun Lever Handle 6000 Psi | AF6LGJ 19XH23Lever6000 psi14 oz.Black6"28Bulk, Cartridge14 oz.€39.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 33RL90 Grease Gun Pistol Grip 5000 Psi Steel
€40.14 /unit