Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 33N564 Magnifier Lens With Diopter 2.00 | AC6GJU

WESTWARD 33N564 Magnifier Lens With Diopter 2.00

Item: AC6GJU Model: 33N564
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€5.73 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMagnifier Lens
Characteristics2.00 Diopter, Polycarbonate Magnifying
Compatible With SeriesUniversal
Fits BrandUniversal
For Use WithWelding Helmets
Lens ColorClear
MagnificationYes
MaterialPolycarbonate
Plate Size4.25" x 2"
Plate Width2"
Thickness4/25"
Compatible With BrandUniversal
Plate Length4 1/4"
Plate Thickness0.16"
StandardsANSI Z87.1

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)0.76
Ship length (cm)10.67
Ship width (cm)5.08
HS code9013802000
Country of OriginCN

Product Details:

    • Characteristics: Polycarbonate Magnifying, 2.00 Diopter

Product Variants

ProductModelMaterialPlate SizeThicknessMagnificationPlate WidthLens ColorPlate ThicknessPrice
WESTWARD 33N560 Magnifier Lens With Diopter 1.00 | AC6GJP 33N560Polycarbonate4.25" x 2"4/25"Yes2"Clear4/25"€6.07
WESTWARD 33N561 Magnifier Lens With Diopter 1.25 | AC6GJQ 33N561Polycarbonate4.25" x 2"4/25"Yes2"Clear-€6.07
WESTWARD 33N562 Magnifier Lens With Diopter 1.50 | AC6GJR 33N562Polycarbonate4.25" x 2"4/25"Yes2"Clear-€6.07
WESTWARD 33N563 Magnifier Lens With Diopter 1.75 | AC6GJT 33N563Polycarbonate4.25" x 2"4/25"Yes2"Clear-€5.91
WESTWARD 33N565 Magnifier Lens With Diopter 2.25 | AC6GJV 33N565Polycarbonate4.25" x 2"4/25"Yes2"Clear-€6.07
WESTWARD 33N566 Magnifier Lens With Diopter 2.50 | AC6GJW 33N566Polycarbonate4.25" x 2"4/25"Yes2"Clear4/25"€5.91
WESTWARD 33N567 Magnifier Lens With Diopter 2.75 | AC6GJX 33N567Polycarbonate4.25" x 2"4/25"Yes2"Clear-€6.07

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 33N564 Magnifier Lens With Diopter 2.00
€5.73 /unit