Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 32PJ50 Bucket Tool Organizer 30 Pockets Black/Gray | AH3KVK

WESTWARD 32PJ50 Bucket Tool Organizer 30 Pockets Black/Gray

Item: AH3KVK Model: 32PJ50
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€19.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBucket Tool Organizer
ColorBlack, Gray
Diameter11 1/2"
Length21 1/2"
MaterialPolyester
Number Of Compartments0
Number Of Inside Pockets0
Number Of Outside Pockets30
TypeLarge
Overall Height21 1/2"

Shipping Info:

Ship weight (kg) 0.441
Ship height (cm)6.35
Ship length (cm)30.48
Ship width (cm)17.78
Country of OriginCN

Product Variants

ProductModelColorNumber Of Outside PocketsDiameterNumber Of Inside PocketsMaterialTypeNumber Of CompartmentsPrice
WESTWARD 32PJ51 Bucket Tool Organizer 55 Pockets Black | AH3KVL 32PJ51Black5512.7"-PolyesterLarge-€24.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 32PJ50 Bucket Tool Organizer 30 Pockets Black/Gray
€19.95 /unit