Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 32PJ47 Tool And Nail Holder 34 Pockets Black/gray | AG2ZAR

WESTWARD 32PJ47 Tool And Nail Holder 34 Pockets Black/gray

Item: AG2ZAR Model: 32PJ47
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€47.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWrench Roll Case
ColorBlack, Gray
Depth1/2"
Height14"
MaterialPolyester
Number Of Pockets34
TypeRoll
Width22 1/2"
Machine WashableNot Machine Washable
Overall Height14"
Overall Length29 1/2"

Shipping Info:

Ship weight (kg) 0.3645
Ship height (cm)35.56
Ship length (cm)1.27
Ship width (cm)57.15
HS code4202929026
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 32PJ47 Tool And Nail Holder 34 Pockets Black/gray
€47.25 /unit