Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 32PJ42 Tool Bag 1 Pocket 12 x 1/4 x 7 Black | AH3KVE

WESTWARD 32PJ42 Tool Bag 1 Pocket 12 x 1/4 x 7 Black

Item: AH3KVE Model: 32PJ42
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€10.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTool Bag
Basic MaterialPolyester
Closure TypeZipper
ColorBlack
Number Of Inside Pockets1
Number Of Outside Pockets0
Number Of Pieces1
Number Of Pockets1
Overall Depth1/4"
Overall Height7"
Overall Width12"
Typical Bag Or Tote ApplicationGeneral Purpose

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)18.73
Ship length (cm)0.64
Ship width (cm)30.48
Country of OriginCN

Product Variants

ProductModelOverall WidthOverall HeightColorBasic MaterialClosure TypeNumber Of PocketsOverall DepthMaterialPrice
WESTWARD 32PJ41 Tool Bag 1 Pocket 12-1/8 x 1/4 x 7-3/8 | AH3KVD 32PJ4112 1/8"7 3/8"WhiteCanvasZipper11/4"Cotton Canvas€4.26

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 32PJ42 Tool Bag 1 Pocket 12 x 1/4 x 7 Black
€10.42 /unit