WESTWARD 32H895 Rolling Cabinet 26 x 18 x 33-5/16 Inch Black | AC6ADJ

WESTWARD 32H895 Rolling Cabinet 26 x 18 x 33-5/16 Inch Black

Item: AC6ADJ Model: 32H895
In Stock

Get it by Tuesday, Jun 17

€559.28 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRolling Cabinet
Caster Size5" x 2"
Caster Wheel MaterialPolypropylene
ColorBlack
ConfigurationCenter Bank- 22-7/16W x 15-5/8D, (3) 2-15/16H, (2) 6-1/8H
Depth18"
Drawer Capacity80 lbs.
Drawer Load Rating80 lbs.
Drawer Slide TypeBall Bearing
FinishGloss Powder Coat
Height33 5/16"
Load Rating1320 lbs.
Locking SystemInternal Keyed Cylindrical Lock
MaterialSteel
Number Of Drawers5
Number Of Shelves0
Storage Capacity7303 cu. in.
Width26.688"
Work Surface MaterialEVA
Body ColorBlack
Body FinishPowder Coated
Body Finish/colorPowder Coated Black
Body Gauge16 ga.
Body MaterialSteel
Cabinet Top Liner MaterialEVA
Caster Brake TypePedal Brake
Caster Diameter5"
Caster MaterialPolypropylene
Caster Tread MaterialPolypropylene
Caster TypeSolid
Caster Width2"
Drawer ColorBlack
Drawer FinishPowder Coated
Drawer Gauge20 ga.
Drawer Liner MaterialPolyethylene Foam
Drawer Pull TypeRecessed
Drawer Range1 to 5
Drawer Slide FeaturesFully Extending
Drawer Slide FunctionAuto Return
Duty RatingHeavy Duty
Height StyleWorkstation Height Cabinet
Includes Drawer LinersYes
Largest Maximum Drawer Load Capacity220 lbs.
Number Of Keys Included2
Overall Depth18"
Overall Dimensions26 3/4" W x 18" D x 33.3" H
Overall Height33 3/10"
Overall Width26 3/4"
Smallest Maximum Drawer Load Capacity110 lbs.
Total Load Capacity2000 lbs.
Total Storage Capacity7303 cu. in.
Width RangeLess than 30" Wide

Shipping Info:

Ship weight (kg) 57.15
Ship height (cm)100.33
Ship length (cm)48.26
Ship width (cm)67.95
HS code9403200030
Country of OriginUS

Product Variants

ProductModelStorage CapacityNumber Of DrawersDuty RatingColorFinishDepthHeightLoad RatingPrice
WESTWARD 32H852 Rolling Cabinet 42 x 18-1/2 x 39-13/16 Red | AC6ACJ 32H85215426 cu. in.6-RedGloss Powder Coat18.938"39 13/16"1540 lbs.€1,017.31
WESTWARD 32H853 Rolling Cabinet 42 x 18-1/2 x 39-13/16 Black | AC6ACK 32H85315426 cu. in.6-BlackGloss Powder Coat18.938"39 13/16"1540 lbs.€1,017.31
WESTWARD 32H854 Rolling Cabinet 42 x 18-1/2 x 39-13/16 Blue | AC6ACL 32H85415426 cu. in.6-BlueGloss Powder Coat18.938"39 13/16"1540 lbs.€1,017.31
WESTWARD 32H855 Rolling Cabinet 42 x 18-1/2 x 39-13/16 Red | AC6ACM 32H85513936 cu. in.11-RedGloss Powder Coat18.938"39 13/16"1540 lbs.€1,080.71
WESTWARD 32H856 Rolling Cabinet 42 x 18-1/2 x 39-13/16 Black | AC6ACN 32H85613936 cu. in.11-BlackGloss Powder Coat18.938"39 13/16"1540 lbs.€1,080.71
WESTWARD 32H857 Rolling Cabinet 42 x 18-1/2 x 39-13/16 Blue | AC6ACP 32H85713936 cu. in.11-BlueGloss Powder Coat18.938"39 13/16"1540 lbs.€1,080.71
WESTWARD 32H888 Rolling Cabinet 26 x 18 x 39-7/16 Inch Red | AC6ADB 32H8889330 cu. in.7-RedGloss Powder Coat18"39.437"1320 lbs.€952.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 32H895 Rolling Cabinet 26 x 18 x 33-5/16 Inch Black
€559.28 /unit