WESTWARD 32H892 Rolling Cabinet 42 x 18-1/2 x 39-13/16 Black | AC6ADF

WESTWARD 32H892 Rolling Cabinet 42 x 18-1/2 x 39-13/16 Black

Item: AC6ADF Model: 32H892
In Stock

Get it by Thursday, Jun 12

€1,289.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRolling Cabinet
Caster Size5" x 2"
Caster Wheel MaterialThermoplastic Rubber
ColorBlack
ConfigurationCenter Bank- 36-13/16W x 15-5/8D x 4-3/4H, Left Bank- 22-7/16W x 15-5/8D, (5) 2-15/16H, (1) 6-1/8H, Right Bank- 12-1/8W x 15-5/8D, (5) 2-15/16H, (1) 6-1/8H
Depth18.938"
Drawer Capacity100 lbs.
Drawer Load Rating100 lbs.
Drawer Slide TypeBall Bearing
FinishGloss Powder Coat
Height39 13/16"
Load Rating1540 lbs.
Locking SystemInternal Keyed Cylindrical Lock
MaterialSteel
Number Of Drawers13
Number Of Shelves0
Storage Capacity13785 cu. in.
Width42"
Work Surface MaterialEVA
Body ColorBlack
Body FinishPowder Coated
Body Finish/colorGloss Black
Body Gauge14 ga.
Body MaterialSteel
Cabinet Top Liner MaterialEVA
Caster Brake TypePedal Brake
Caster Diameter5"
Caster MaterialRubber
Caster Tread MaterialRubber
Caster TypeSolid
Caster Width2"
Drawer ColorBlack
Drawer FinishPowder Coated
Drawer Gauge19 ga.
Drawer Liner MaterialPolyethylene Foam
Drawer Pull TypeRecessed
Drawer Range11 to 15
Drawer Slide FeaturesFully Extending
Drawer Slide FunctionAuto Return
Duty RatingHeavy Duty
Height StyleWorkstation Height Cabinet
Includes Drawer LinersYes
Largest Maximum Drawer Load Capacity220 lbs.
Number Of Keys Included2
Overall Depth19"
Overall Dimensions42" W x 18 15/16" D x 39 7/8" H
Overall Height39 7/8"
Overall Width42"
Smallest Maximum Drawer Load Capacity110 lbs.
Total Load Capacity2000 lbs.
Total Storage Capacity13785 cu. in.
Width Range40" to 49" Wide

Shipping Info:

Ship weight (kg) 126.9
Ship height (cm)101.28
Ship length (cm)48.26
Ship width (cm)106.68
HS code9403200030
Country of OriginUS

Product Variants

ProductModelStorage CapacityNumber Of DrawersDuty RatingColorFinishDepthHeightLoad RatingPrice
WESTWARD 32H852 Rolling Cabinet 42 x 18-1/2 x 39-13/16 Red | AC6ACJ 32H85215426 cu. in.6-RedGloss Powder Coat18.938"39 13/16"1540 lbs.€1,017.31
WESTWARD 32H853 Rolling Cabinet 42 x 18-1/2 x 39-13/16 Black | AC6ACK 32H85315426 cu. in.6-BlackGloss Powder Coat18.938"39 13/16"1540 lbs.€1,017.31
WESTWARD 32H854 Rolling Cabinet 42 x 18-1/2 x 39-13/16 Blue | AC6ACL 32H85415426 cu. in.6-BlueGloss Powder Coat18.938"39 13/16"1540 lbs.€1,017.31
WESTWARD 32H855 Rolling Cabinet 42 x 18-1/2 x 39-13/16 Red | AC6ACM 32H85513936 cu. in.11-RedGloss Powder Coat18.938"39 13/16"1540 lbs.€1,080.71
WESTWARD 32H856 Rolling Cabinet 42 x 18-1/2 x 39-13/16 Black | AC6ACN 32H85613936 cu. in.11-BlackGloss Powder Coat18.938"39 13/16"1540 lbs.€1,080.71
WESTWARD 32H857 Rolling Cabinet 42 x 18-1/2 x 39-13/16 Blue | AC6ACP 32H85713936 cu. in.11-BlueGloss Powder Coat18.938"39 13/16"1540 lbs.€1,080.71
WESTWARD 32H888 Rolling Cabinet 26 x 18 x 39-7/16 Inch Red | AC6ADB 32H8889330 cu. in.7-RedGloss Powder Coat18"39.437"1320 lbs.€952.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 32H892 Rolling Cabinet 42 x 18-1/2 x 39-13/16 Black
€1,289.92 /unit