WESTWARD 32H841 Top Chest 42 x 18-1/2 x 20-5/8 Inch Blue | AC6ACD

WESTWARD 32H841 Top Chest 42 x 18-1/2 x 20-5/8 Inch Blue

Item: AC6ACD Model: 32H841
In Stock

Get it by Tuesday, Jun 17

€1,630.93 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTop Chest
ColorBlue
ConfigurationLeft Bank- (6) 22W x 15-5/8D x 2-15/16H, Right Bank- 12-1/8W x 15-5/8D (4) 2-15/16H, (1) 6-1/8H
Depth18 5/8"
Drawer Capacity100 lbs.
Drawer Load Rating100 lbs.
Drawer SlidesBall Bearing
FinishPowder Coat
Gauge22 ga. to 20 ga.
Handle DesignFolding Side
Height26 7/8"
Load Rating110 lbs.
Locking SystemInternal Keyed Cylindrical Lock
MaterialSteel
Number Of Drawers11
Number Of Handles2
Storage Capacity9594 cu. in.
Width41.437"
Body ColorBlue
Body FinishPowder Coated
Body Finish/colorPowder Coated Blue
Body Gauge18 ga.
Body MaterialSteel
Drawer ColorBlue
Drawer FinishPowder Coated
Drawer Gauge19 ga.
Drawer Liner MaterialPolyethylene Foam
Drawer MaterialSteel
Drawer Range11 to 15
Drawer Slide FeaturesFully Extending
Drawer Slide FunctionAuto Return, Ball Bearing, Fully Extending
Drawer Slide TypeBall Bearing
Duty RatingHeavy Duty
Includes Drawer LinersYes
Largest Maximum Drawer Load Capacity220 lbs.
Number Of Keys Included2
Overall Depth18 5/8"
Overall Dimensions41 1/2" W x 18 5/8" D x 26 7/8" H
Overall Height26 7/8"
Overall Width41 1/2"
Smallest Maximum Drawer Load Capacity110 lbs.
StyleTop Chest
Total Load Capacity1000 lbs.
Total Storage Capacity12000 cu. in.
Width Range40" to 49" Wide

Shipping Info:

Ship weight (kg) 94.95
Ship height (cm)68.26
Ship length (cm)47.31
Ship width (cm)105.41
HS code9403200030
Country of OriginUS

Product Variants

ProductModelNumber Of DrawersDepthHeightMaterialDrawer CapacityStorage CapacityDrawer Load RatingLoad RatingPrice
WESTWARD 32H833 Top Chest 26 x 16-1/2 x 18-7/16 Inch Red | AC6ABY 32H833616 1/2"18 1/2"Steel80 lbs.5910 cu. in.80 lbs.480 lbs.€389.89
WESTWARD 32H834 Top Chest 26 x 16-1/2 x 18-7/16 Inch Black | AC6ABZ 32H834616 1/2"18 1/2"Steel80 lbs.5910 cu. in.80 lbs.480 lbs.€389.89
WESTWARD 32H835 Top Chest 26 x 16-1/2 x 18-7/16 Inch Blue | AC6ACA 32H835616 1/2"18 1/2"Steel80 lbs.5910 cu. in.80 lbs.480 lbs.€413.88
WESTWARD 32H839 Top Chest 42 x 18-1/2 x 26-7/8 Inch Red | AC6ACB 32H8391118 5/8"26 7/8"Steel100 lbs.9594 cu. in.100 lbs.110 lbs.€1,559.13
WESTWARD 32H840 Top Chest 42 x 18-1/2 x 20-5/8 Inch Black | AC6ACC 32H8401118 5/8"26 7/8"Steel100 lbs.9594 cu. in.100 lbs.110 lbs.€1,559.13
WESTWARD 32H878 Top Chest 26 x 12-5/8 x 16-5/16 Inch Red | AC6ACW 32H878912 5/8"16.312"Steel80 lbs.326 cu. in.80 lbs.720 lbs.€363.05
WESTWARD 32H879 Top Chest 26 x 12-5/8 x 16-5/16 Inch Black | AC6ACX 32H879912 5/8"16.312"Steel80 lbs.326 cu. in.80 lbs.720 lbs.€363.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 32H841 Top Chest 42 x 18-1/2 x 20-5/8 Inch Blue
€1,630.93 /unit