Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 31MA36 Pry Bar Carbon Steel Silver 28 inch length | AH3FPG

WESTWARD 31MA36 Pry Bar Carbon Steel Silver 28 inch length

Item: AH3FPG Model: 31MA36
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€26.58 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemScrewdriver Handle Pry Bar
ColorSilver
Diameter5/8"
MaterialCarbon Steel
Overall Length28"
Overall Width5/8"
Pry Bar Sub-categoryPry Bars
Tether CapableNot Tether Capable
Bar Diameter5/8"
End Angle StyleStraight
End StyleChisel
FeaturesHeat Treated 48 HRc at 6" From Chisel End
Tether ReadyNo

Shipping Info:

Ship weight (kg) 1.485
Ship height (cm)3.81
Ship length (cm)73.15
Ship width (cm)3.81
Country of OriginIN

Product Variants

ProductModelOverall LengthDiameterPrice
WESTWARD 31MA39 Pry Bar Carbon Steel Silver 31-7/8 inch length | AH3FPJ 31MA3931 7/8"5/8"€30.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 31MA36 Pry Bar Carbon Steel Silver 28 inch length
€26.58 /unit