Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 31GH74 Welding Electrode TE3Z 1/16 inch Diameter PK10 | AH3DXN

WESTWARD 31GH74 Welding Electrode TE3Z 1/16 inch Diameter PK10

Item: AH3DXN Model: 31GH74
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€19.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWelding Electrode
Aws ClassificationEwzr-.03
Chemical CompositionZirconiated
ColorBrown
ContainerPack
Diameter0.062"
Electrode MaterialTungsten
Overall Dia.1/16"
Overall Length7"
Pack Size10
Dia X Length1/16" x 7"
Electrode Chemical CompositionZirconiated
For Material TypeAluminum, Magnesium
ProcessTIG Welding (GTAW)
StandardsAWS A5.12
Weight0.21 lbs.
Welding Current DesignationAC

Shipping Info:

Ship weight (kg) 0.0945
Ship height (cm)0.51
Ship length (cm)20.32
Ship width (cm)5.59
Country of OriginCN

Product Variants

ProductModelColorDiameterAws ClassificationMaterialTypeContainerPkg. Qty.Price
WESTWARD 31GH48 Welding Electrode TE15L 3/64 inch Diameter PK10 | AH3DWM 31GH48Gold0.047"Ewla-1.5--Pack10€13.47
WESTWARD 31GH49 Welding Electrode TE15L 3/64 inch Diameter PK3 | AH3DWN 31GH49Gold0.047"Ewla-1.5--Pack3€7.32
WESTWARD 31GH50 Welding Electrode TE15L 1/16 inch Diameter PK10 | AH3DWP 31GH50Gold0.062"Ewla-1.5--Pack10€20.23
WESTWARD 31GH51 Welding Electrode TE15L 1/16 inch Diameter PK3 | AH3DWQ 31GH51Gold0.062"Ewla-1.5--Pack3€8.40
WESTWARD 31GH52 Welding Electrode TE15L 1/4 inch Diameter PK5 | AH3DWR 31GH52Gold1/4"Ewla-1.5--Pack5€173.50
WESTWARD 31GH53 Welding Electrode TE15L 1/8 inch Diameter PK10 | AH3DWT 31GH53Gold1/8"Ewla-1.5--Pack10€77.11
WESTWARD 31GH54 Welding Electrode TE15L 1/8 inch Diameter PK3 | AH3DWU 31GH54Gold1/8"Ewla-1.5--Pack3€25.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 31GH74 Welding Electrode TE3Z 1/16 inch Diameter PK10
€19.54 /unit