Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 31D015 Adjustable Wrench, Alloy Steel, Black Phosphate, 10 Inch, 1 9/32 Inch Jaw Capacity, Ergonomic | CH6JNM 31D015

WESTWARD 31D015 Adjustable Wrench, Alloy Steel, Black Phosphate, 10 Inch, 1 9/32 Inch Jaw Capacity, Ergonomic

Item: CH6JNM Model: 31D015
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€22.21 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdjustable Wrench
Adjustable Wrench Grip StylePlain
Adjustment TypeScrew Mechanism
Corrosion ResistanceYes
End StyleHang Hole
FinishBlack Phosphate
Grip StyleErgonomic
Handle Length10"
Handle TypeOne Piece
Head Thickness11/16"
Head TypeStandard
InsulatedNo
Insulated / UninsulatedUninsulated
Jaw Capacity1.281"
Jaw MaterialAlloy Steel
Jaw TextureSmooth
LockableNo
MaterialAlloy Steel
Measuring ScaleYes
Non-magneticNo
Non-sparkingNo
Opening TypeAdjustable
Overall Length10"
RatchetingNo
Tether CapableTether Capable
Tether StyleTether Capable
Wrench Handle End StyleHang Hole
Adjustable Wrench TypeAdjustable Wrench
Corrosion ResistantYes
Measurement TypeMetric, SAE
StandardsASME
Weight1.03 lbs.

Shipping Info:

Ship weight (kg) 0.4275
Country of OriginTW

Product Variants

ProductModelJaw CapacityGrip StyleMaterialFinishOverall LengthHandle TypeAdjustment TypeLockablePrice
WESTWARD 53KA28 24-3/64 Inch Adjustable Wrench, Plain Handle, 2-3/4 Inch Jaw Capacity, Steel | CD2LTZ 53KA28 53KA282 1/2"PlainSteelBlack Oxide24 3/64"One PieceGrooveNo€128.42
WESTWARD 53KA29 24-3/64 Inch Adjustable Wrench, Plain Handle, 2-3/4 Inch Jaw Capacity, Steel | CD2LUA 53KA29 53KA292 1/2"PlainSteelChrome24 3/64"One PieceGrooveNo€118.99
WESTWARD 31D013 Adjustable Wrench, Alloy Steel, Black Phosphate, 6 Inch, 15/16 Inch Jaw Capacity, Ergonomic | CH6JNK 31D013 31D01315/16"ErgonomicAlloy SteelBlack Phosphate6"One PieceScrew MechanismNo€14.65
WESTWARD 31D014 Adjustable Wrench, 1 1/18 Inch Jaw Capacity, Alloy Steel, Black Phosphate | CH6JNL 31D014 31D0141.056"ErgonomicAlloy SteelBlack Phosphate8"One PieceScrew MechanismNo€25.93
WESTWARD 31D016 Adjustable Wrench, 1 1/2 Inch Jaw Capacity, Alloy Steel, Black Phosphate | CH6JNN 31D016 31D0161 1/2"ErgonomicAlloy SteelBlack Phosphate12"One PieceScrew MechanismNo€32.03
WESTWARD 31D027 Adjustable Wrench, 2 3/4 Inch Jaw Capacity, Alloy Steel, Chrome | CH6JNP 31D027 31D0272 3/4"ErgonomicAlloy SteelChrome24"One PieceScrew MechanismNo€223.39
WESTWARD 20PG95 Adjustable Wrench Set, Alloy Steel, Black Phosphate, 15/16 in 1 9/32 Inch Jaw Capacity | CU9WHZ 20PG9515/16", 1 9/32"Cushion GripAlloy SteelBlack Phosphate-Cushion GripScrew MechanismNo€31.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 31D015 Adjustable Wrench, Alloy Steel, Black Phosphate, 10 Inch, 1 9/32 Inch Jaw Capacity, Ergonomic
€22.21 /unit