Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 311-4321 D5 Taper M11 x 1-1/2 | AH9XEQ 45M981

WESTWARD 311-4321 D5 Taper M11 x 1-1/2

Item: AH9XEQ Model: 311-4321Cross Ref: 45M981
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€20.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemD5 Taper, M11x1-1/2
Fits BrandWestward
Measurement SystemMetric
Thread Limit / Class Of FitD5
Thread Pitch1.5 mm
Thread SizeM11 x 1.5

Shipping Info:

Ship weight (kg) 1.35
Ship height (cm)5.08
Ship length (cm)10.16
Ship width (cm)10.16
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 311-4321 D5 Taper M11 x 1-1/2
€20.39 /unit