Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

WESTWARD 30PC17 Brick Mason Folding Rule 72 inch Standard | AH2XQB

WESTWARD 30PC17 Brick Mason Folding Rule 72 inch Standard

Item: AH2XQB Model: 30PC17
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€23.97 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBrick Mason Folding Rule
Accuracy-1.4 mm to +1.4 mm
Backing MaterialNot Applicable
CoatingAbrasive Resistant Epoxy
Edge StyleNot Applicable
FinishUnfinished
FlexibilityRigid
Folded Length72"
Folding Rule TypeOutside Read
Graduation ColorRed
Graduation Mark StyleEtched
Graduation Marks1/16"
Graduation TypeStandard
Graduation UnitsInches
GraduationsVertical Inches To 1/16" On Both Edges, Brick Mason'S Scale On Inside, Red Course Counters Numbered Consecutively
Hanging CapabilityNot Applicable
Hanging Hole DiameterNot Applicable
Hook TypeNo Hook
Length72"
MagneticNonmagnetic
MarkingsNumbered Consecutively, Regular Outside Markings
MaterialWood
Numeric FormatFractional
Numeric MarksInches, Millimeters
OrientationVertical
Reading DirectionLeft To Right
Rule ColorWhite
Rule TypeFolding Rule
Thickness1.81"
Width15.9 mm
Length (metric)1800 mm
Length (sae)6 ft.
Width (metric)20 mm
Width (sae)5/8"

Shipping Info:

Ship weight (kg) 0.1665
Ship height (cm)2.03
Ship length (cm)20.32
Ship width (cm)4.83
Country of OriginCN

Product Variants

ProductModelGraduation TypeFinishPrice
WESTWARD 30PC18 Brick Mason Folding Rule 72 inch Standard | AH2XQC 30PC18StandardUnfinished€17.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 30PC17 Brick Mason Folding Rule 72 inch Standard
€23.97 /unit