Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 30PA42 File Set American Assorted 5 Pieces | AH2XNP

WESTWARD 30PA42 File Set American Assorted 5 Pieces

Item: AH2XNP Model: 30PA42
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€71.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFile Set
FinishNatural
Length6", 8", 10"
Number Of Pieces5
PatternAmerican
Container TypePouch
Edge Cut StyleSingle
File CoarsenessBastard Cut
File Width6", 8", 10"
Includes HandleYes

Shipping Info:

Ship weight (kg) 1.215
Ship height (cm)2.54
Ship length (cm)37.34
Ship width (cm)19.56
Country of OriginIN

Product Variants

ProductModelNumber Of PiecesHandle IncludedFile CoarsenessPrice
WESTWARD 12F862 Hand File Set Bastard Cut 8 Inch Length 5 Pcs | AA4DCC 12F8625--€55.31
WESTWARD 1NFK5 Bastard Cut File Set 6 Pc | AB2RAT 1NFK56YesBastard Cut€45.47
WESTWARD 30PA45 File Set American Assorted 3 Pieces | AH2XNQ 30PA453--€21.10
WESTWARD 30PA49 File Set American Assorted 9 Pieces | AH2XNU 30PA499--€148.89
WESTWARD 30PA54 File Set American Bastard 3 Pieces | AH2XNZ 30PA543--€38.37
WESTWARD 30PA59 File Set American Bastard 3 Pieces | AH2XPE 30PA593--€80.90
WESTWARD 30PA62 File Set American Bastard 5 Pieces | AH2XPH 30PA625--€90.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 30PA42 File Set American Assorted 5 Pieces
€71.01 /unit