Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 2ZRK7 Unbreakable Safety Blade, 2 1/4 Inch Blade Length, 23/32 Inch Blade Width, 5 PK | CU9ZWW

WESTWARD 2ZRK7 Unbreakable Safety Blade, 2 1/4 Inch Blade Length, 23/32 Inch Blade Width, 5 PK

Item: CU9ZWW Model: 2ZRK7
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€3.43 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBlade
Blade Edge TypeStraight
Blade Length2 1/4"
Blade TipStandard
For Cutting CardboardYes
For Cutting CorkNo
For Cutting FabricNo
For Cutting LeatherNo
For Cutting PaperYes
For Cutting PlasticNo
For Cutting RubberNo
Includes Blade DispenserNo
Number Of Blade Points2
Number Of Blades Included5
Number Of Cutting Edges1
Primary Cutting ApplicationGeneral Purpose
Weight25g
Blade MaterialSteel
Blade Thickness0.03125"
Material ApplicationPaper

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelBlade LengthIncludes Blade DispenserBlade TipFor Cutting FabricFor Cutting LeatherFor Cutting PlasticFor Cutting CorkPrimary Cutting ApplicationPkg. Qty.Price
WESTWARD 2ZRN7 Safety Blade, 2 Inch Blade Length, 11/16 Inch Blade Width, 0.03125 Inch Blade Thickness | CU9ZWV 2ZRN72"NoStandardNoNoNoNoGeneral Purpose50€10.18
WESTWARD 2ZRK4 Unbreakable Utility Blade, 2 3/8 Inch Blade Length, 23/32 Inch Blade Width, 5 PK | CU9ZWX 2ZRK42 3/8"YesStandardNoNoNoNoGeneral Purpose5€2.34
WESTWARD 2ZRK2 Utility Blade, 2 1/2 Inch Blade Length, 13/32 Inch Blade Width | CU9ZWZ 2ZRK2-NoStandardNoNoNoNoGeneral Purpose1€2.07
WESTWARD 2ZRH8 Utility Blade, 2 3/8 Inch Blade Length, 23/32 Inch Blade Width | CU9ZXB 2ZRH8-YesStandardYesYesYesYesGeneral Purpose100€20.66
WESTWARD 402L16 Utility Blade, 2 7/16 Inch Blade Length, 3/4 Inch Blade Width | CU9ZXC 402L16-NoStandardNoNoNoNoGeneral Purpose10€2.80
WESTWARD 2ZRN8 Utility Blade, 2 7/8 Inch Blade Length, 11/16 Inch Blade Width | CU9ZXD 2ZRN8-NoStandardNoNoNoNoGeneral Purpose10€5.13
WESTWARD 2ZRK3 Utility Blade, 3 1/4 Inch Blade Length, 2 Inch Blade Width, 0.03125 Inch Blade Thickness | CU9ZXE 2ZRK33 1/4"NoHookNoNoNoNoLinoleum1€2.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 2ZRK7 Unbreakable Safety Blade, 2 1/4 Inch Blade Length, 23/32 Inch Blade Width, 5 PK
€3.43 /pack