Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 2YND5 Height Gage Electronic 0-18 In | AC4DBJ

WESTWARD 2YND5 Height Gage Electronic 0-18 In

Item: AC4DBJ Model: 2YND5
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,518.36 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHeight Gage
Accuracy-0.002" to +0.002"
Base MaterialCast Iron
Battery IncludedYes
ConstructionSteel
Counter TypeElectronic Digital
FeaturesData Output, Hold/Data, Inch/Millimeter, Preset, Zero Set
FunctionAbs/Inc, Hold, Inch/Metric Conversion, On/Off, Zero
Included Locking MechanismClamp Lever
IncludesCarbide Tipped Scriber
Includes CaseYes
Includes DisplayYes
Includes Fine AdjustmentNo
Linear Encoder TypeCapacitive
Max. Measurement18"
MechanismFeed Wheel
Operation TypeDigital
Spc OutputNo
TypeDigital Electronic
Beam StyleSingle Pole
Dimension TypeInch, Metric
Display TypeLCD
FunctionsAbs/Inc, Hold, in./Metric Conversion, On/Off, Zero
Height Measurement Type1D
Includes BatteryYes
Maximum Measurement - Inch18"
Maximum Measurement - Mm450 mm
Minimum Measurement - Mm0 mm
Power SourceCR2032 Battery
Range0" to 18", 0 mm to 450 mm
Repeatability1 division
Resolution0.0005"
Travel TypeFeed Wheel

Shipping Info:

Ship weight (kg) 5.265
Ship height (cm)20.32
Ship length (cm)91.44
Ship width (cm)30.48
HS code9031808085
Country of OriginCN

Product Details:

    • Screw (Clamp Lever Locks Scriber at Any Position)

Product Variants

ProductModelConstructionSpc OutputAccuracyBase MaterialOperation TypeBattery IncludedIncludes DisplayIncludes CasePrice
WESTWARD 2YND4 Height Gage Electronic 0-12 In | AC4DBH 2YND4SteelNo-Cast IronDigitalYesYesYes€825.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 2YND5 Height Gage Electronic 0-18 In
€1,518.36 /unit