Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 2WDR2 Chipping Hammer With Brush Vertical 4.4 Oz | AC3UCA

WESTWARD 2WDR2 Chipping Hammer With Brush Vertical 4.4 Oz

Item: AC3UCA Model: 2WDR2
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€22.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemChipping Hammer w/Brush
Blade (1) Length7/8"
Blade (1) Width3"
Blade Width3"
Handle MaterialSteel Wire
Head Length3 1/8"
Head MaterialSteel
Head Weight4.4 oz.
Overall Length9 3/4"
TypeVertical
Blade Length1"
Blade OrientationParallel
Face MaterialSteel
Grip StyleWire Coil
Hammer TypeWelders Chipping Hammer
Non-sparkingNo
Replaceable HandleNo

Shipping Info:

Ship weight (kg) 0.6075
Ship height (cm)4.32
Ship length (cm)29.21
Ship width (cm)17.78
HS code8205595510
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 2WDR2 Chipping Hammer With Brush Vertical 4.4 Oz
€22.39 /unit